Shop All Dressing Sticks
Norton Abrasives
Dressing Stick, SC, Fine, 6x1x1 in., PK5
Mfr # 61463610438
Zoro # G8689554
product price: $117.99
/pk 5, $23.60/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Silicon Carbide
- Length 6 in
- Thickness 1 in
- Grade Fine
- Grit 150
Product Information
- Brand Norton Abrasives
- MFR # 61463610438
- Zoro # G8689554
- UPC # 614636104386
- Country of Origin Mexico
- Category Dressing Sticks
Dimensions
Length | 6 in |
Width | 1 in |
Overall Width | 1 in |
Overall Length | 6 in |
Details
Abrasive Material | Silicon Carbide |
Thickness | 1 in |
Grade | Fine |
Grit | 150 |
Item | Dressing Stick |
Series | 37C150-KV |
Compatible Abrasive Material | CBN, Diamond, Metal Bond |
Bond Type | Vitrified |
Overall Thickness | 1 in |
Specification | 37C150-KV |
Hardness Grade | K |
Description
Dressing Stick, Abrasive Material Silicon Carbide, Grit 150, Hardness Grade K, Specification 37C150-KV, Overall Length 6 in, Overall Thickness 1 in, Overall Width 1 in, Compatible Abrasive Material CBN, Diamond, Metal Bond, Bond Type Vitrified, Grade Fine, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNGOLD ABRASIVES Roll 80 Grit 4-1/2-in W X 360-in L PSA Silicon Carbide Sandpaper (86.22-45080.SCA)
- NORTON CO Norton 48725 4X24 Belt Handy Pack Grit 80 2 Pack (3308996)
- NORTON ABRASIVES Abrasive Roll, 2" Wx 150 ft. L, 120G, Brown (66261126297)
- PFERD 5" x 5/8-11 Thd. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 120 Grit, Flat (60497)
- NORTON ABRASIVES Dressing Stick, AlO, Very Fine, 8x3/4x3/4in (61463610280)
- NORTON ABRASIVES Dressing Stick, AlO, Very Fine, 4x3/4x3/4in (61463610290)
- NORTON ABRASIVES Finishing Stick, Alumn Oxide, Grit 120, 6in (61463610609)
- NORTON ABRASIVES Stick, Abrasive, Dress (61463699705)
- NORTON ABRASIVES Dressing Stick, AlO, Very Fine, 6x1x1 In (61463610406)
- NORTON ABRASIVES Dressing Stick, SC, Extra Coarse, 6x1x1 In (61463610462)
- PFERD 4-3/4" Dressing Stone - 2 Sided - 2" Wide, 1-1/4" Thick, Coarse / Fine (39011)
- Norton Abrasives Dressing Sticks