Shop All Dressing Sticks
Norton Abrasives
Dressing Stck, Silcon Carbide, Grt 150, 6in
Mfr # 61463610207
Zoro # G2766709
Sold in multiples of 5 for $39.45
$39.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Silicon Carbide
- Length 6 in
- Thickness 1/2 in
- Grit 150
- Width 1/2 in
Product Information
- Brand Norton Abrasives
- MFR # 61463610207
- Zoro # G2766709
- UPC # 614636102078
- Country of Origin Mexico
- Category Dressing Sticks
Dimensions
Length | 6 in |
Width | 1/2 in |
Overall Length | 6 in |
Overall Width | 1/2 in |
Details
Abrasive Material | Silicon Carbide |
Thickness | 1/2 in |
Grit | 150 |
Item | Dressing Stick |
Series | 37C150-MV |
Bond Type | Vitrified |
Overall Thickness | 1/2 in |
Specification | 37C150-MV |
Hardness Grade | M |
Compatible Abrasive Material | CBN, Diamond, Metal Bond |
Description
Dressing Stick, Abrasive Material Silicon Carbide, Grit 150, Hardness Grade M, Specification 37C150-MV, Overall Length 6 in, Overall Thickness 1/2 in, Overall Width 1/2 in, Compatible Abrasive Material CBN, Diamond, Metal Bond, Bond Type Vitrified
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Crimped Wire Internal Brush, 9/32" (0003502700)
- ZORO SELECT Abrasive Roll, 150 ft. L, Fine, P150 Grit (05539529336)
- PFERD COMBICLICK® Fiber Disc, 7" Dia. - Ceramic Oxide CO-COOL, 36 Grit (40747)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - A SG STEELOX, Aluminum oxide, 40 Grit, Flat (62150)
- NORTON ABRASIVES Dressing Sticks (61463610398)
- NORTON ABRASIVES Dressing Stick, AlO, Very Fine, 6x1x1 In (61463610406)
- NORTON ABRASIVES Dressing Stick, AlO, Fine, 4x3/4x3/4 In (61463610291)
- NORTON ABRASIVES Dressing Stick, AlO, Fine, 6x1/2x1/2 In (61463610303)
- NORTON ABRASIVES Dressing Stick, AlO, Very Fine, 6x1/2x1/2in (61463610103)
- NORTON ABRASIVES Dressing Stick, Extra Coarse, 6x1x1 in, PK5 (61463610354)
- NORTON ABRASIVES Dressing Sticks (61463610214)
- Norton Abrasives Dressing Sticks