Shop All Diamond Grinding Wheels
Norton Abrasives
Dish Grinding Wheel, 6In, 120, 12A2
Mfr # 69014191630
Zoro # G3272053
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 12
- Wheel Type Type 12
- Abrasive Wheel Diameter 6 in
- Thickness 1 in
- Arbor Hole Size 1-1/4 in
Product Information
- Brand Norton Abrasives
- MFR # 69014191630
- Zoro # G3272053
- UPC # 690141916300
- Country of Origin United States
- Category Diamond Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 6 in |
Arbor Hole Size | 1-1/4 in |
Abrasive Depth | 1/4 in |
Connector Size | 1 1/4 in |
Overall Diameter | 6 in |
Description
Grinding Wheel, Abrasive Depth 1/4 in, Abrasive Material Diamond, Back Thickness 1/2 in, Concentration 75, Connector Size 1 1/4 in, Connector Type Unthreaded Hole, Grit 120, Compatible Tool Type Tool and Cutter Grinder, Primary Material Applicationn Ceramic, Composite, Glass, Natural Stone, Plastic, Overall Diameter 6 in, Overall Thickness 1 in, Rim Thickness 3/16 in, Series B99, Specification ASD120-R75B99-1/8, Wheel Type Type 12, Maximum Operating Speed 6,050 RPM, Bond Type Resin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Grinding Wheel, 4in.x2in.x5/8in.-11 Concr/Msn Gr ind Stl Bked Cup Whl (DW4961)
- EAZYPOWER Coarse Wire Wheel Brush, 3", 1/4" Shank (87107)
- WEILER 12" Narrow Face Crimped Wire Wheel, .006" Fill, 1-1/4" Arbor Hole (1939)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UR, 2" dia. (7000045980)
- NORTON ABRASIVES Straight Grinding Wheel, 4In, 150, 1A1 (69014191677)
- NORTON ABRASIVES Straight Grinding Wheel, 7In, 150, 1A1 (69014191853)
- NORTON ABRASIVES Straight Cup Grinding Wheel, 6In, 220, 6A2C (69014191623)
- NORTON ABRASIVES Straight Grinding Wheel, 6In, 150, 1A1 (69014191690)
- NORTON ABRASIVES Straight Cup Grinding Wheel, 6In, 120, 6A2C (69014192786)
- NORTON ABRASIVES Straight Cup Grinding Wheel, 6In, 120, 6A2C (69014191860)
- LENOX Angle Grinder/Saw Blade, 7"x.060"x7/8" (1972924)
- Norton Abrasives Diamond Grinding Wheels