Shop All Hook & Loop Sanding Discs
Norton Abrasives
Disc, Sanding, NoHole, 6 in, VF, P220G, PK100
Mfr # 66261131561
Zoro # G3444786
original price:
$127.85
8% off
new price: $116.99
/pk 100, $1.17/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design No Hole
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Grit P220
Product Information
- Brand Norton Abrasives
- MFR # 66261131561
- Zoro # G3444786
- UPC # 662611315616
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Disc Dia. | 6" |
Dia. (In.) | 6 |
Overall Diameter | 6 in |
Details
Vacuum Hole Design | No Hole |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Grit | P220 |
Abrasive Type | Coated |
Backing Material | Paper |
Series | A275OP |
Backing Weight | B |
Disc Backing Material | Paper |
Abrasive Grit | 220 / P220 |
Color | Brown |
Item | Hook-and-Loop Sanding Disc |
Abrasive Grade | Fine |
Max. RPM | 10,000 |
Resistance Properties | Load |
Number of Vacuum Holes | Non-Vacuum |
Coating Coverage | Open |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grade Very Fine, Grit P220, Overall Diameter 6 in, Series A275OP, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Brown, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 14" x 3/32" Cut-Off Wheel, 1" A.H. - K - SG CHOP STEEL (64502)
- ARC ABRASIVES Sandpaper Sheet, Very Fine, 600 Grit, PK100 (74135K)
- SHAVIV Deburring Replacement Blade, G 30C (151-29115)
- DIABLO SandNET Discs, 80 Grit (Coarse) , 9, PK5 (DND090080H05G)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 80Grit, PK50 (77696007745)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 6 D, Grit 50 (66623334949)
- NORTON ABRASIVES SAND DISC DRYWL 9"" 80GRT (07660702466)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 5 D, Grit 120 (66623325154)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5" dia. (07660749221)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 6" dia (77696088714)
- NORTON CO 5" PSA P80 A290 NO-FIL 100/RL (NR83806)
- Norton Abrasives Hook & Loop Sanding Discs