Shop All Hook & Loop Sanding Discs
Norton Abrasives
Disc, Sanding, NoHole, 5In, P150G, PK100
Mfr # 66261131546
Zoro # G3376274
product price: $54.15
/pk 100, $0.54/ea
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design No Hole
- Grade Fine
- Abrasive Material Aluminum Oxide
- Grit P150
Product Information
- Brand Norton Abrasives
- MFR # 66261131546
- Zoro # G3376274
- UPC # 662611315463
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Disc Dia. | 5" |
Dia. (In.) | 5 |
Overall Diameter | 5 in |
Details
Vacuum Hole Design | No Hole |
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Grit | P150 |
Abrasive Type | Coated |
Abrasive Grade | Fine |
Disc Backing Material | Paper |
Series | A275OP |
Backing Weight | B |
Abrasive Grit | 150 / P150 |
Backing Material | Paper |
Color | Brown |
Item | Hook-and-Loop Sanding Disc |
Max. RPM | 10,000 |
Coating Coverage | Open |
Number of Vacuum Holes | Non-Vacuum |
Resistance Properties | Load |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grade Fine, Grit P150, Overall Diameter 5 in, Series A275OP, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Brown, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Convolute Wheel, Multi-Finishng, 6x2x1, CRS (7000045921)
- ARC ABRASIVES Cut Off Whl, 4.5 x 7/8 (945047805)
- NORTON ABRASIVES CutOff Whl, Gemini, 4"x3/32"x5/8", 15280rpm (66243527955)
- OEMTOOLS Bench Top Abrasive Blast Cabinet (24815)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 9 in Dia, PK3 (7660768238)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5" dia.PK20 (07660749225)
- NORTON ABRASIVES SAND DISC 5"" 40G 35PK (7660768460)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 400 Grit, PK50 (77696007784)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 1.5 D, Grit 120 (66623333607)
- NORTON ABRASIVES Disc, Sanding, NoHole, 6In, P80G, CerPK50 (66261140532)
- MIRKA Abralon 5" Grip 360 (8A-232-360)
- Norton Abrasives Hook & Loop Sanding Discs