Shop All Hook & Loop Sanding Discs
Norton Abrasives
Disc, Sanding, 5 Hole, 5 in, SF, P600G, PK100
Mfr # 66261131571
Zoro # G2763862
product price: $66.29
/pk 100, $0.66/ea
$66.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design 5 Hole
- Grade Ultra Fine
- Abrasive Material Aluminum Oxide
- Grit P600
Product Information
- Brand Norton Abrasives
- MFR # 66261131571
- Zoro # G2763862
- UPC # 662611315715
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Disc Dia. | 5" |
Dia. (In.) | 5 |
Overall Diameter | 5 in |
Details
Vacuum Hole Design | 5 Hole |
Grade | Ultra Fine |
Abrasive Material | Aluminum Oxide |
Grit | P600 |
Abrasive Type | Coated |
Series | A275OP |
Backing Weight | B |
Abrasive Grit | 360 / P600 |
Item | Hook-and-Loop Sanding Disc |
Color | Brown |
Backing Material | Paper |
Abrasive Grade | Extra Fine |
Disc Backing Material | Paper |
Max. RPM | 10,000 |
Number of Vacuum Holes | 5 |
Resistance Properties | Load |
Coating Coverage | Open |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grade Ultra Fine, Grit P600, Overall Diameter 5 in, Series A275OP, Resistance Properties Load, Number of Vacuum Holes 5, Color Brown, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Belt Ao/Y Prem 2 X 48 40, Coated, 2" W, 48" L, 40 Grit, Aluminum Oxide, Premium, Brown (70319PM)
- 3M Qk Change Disc, AlO, 1-1/2in, 120G, TR, PK50 (7000045103)
- REX CUT Sigma Green Grinding Wheel, 4-1/2 x 5/8-11", 46 Grit (730017)
- 3M 2" ROLOC DISC PAD HOLDER - EACH (3M3051)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5 in Dia, PK50 (66261183916)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5 in Dia (66261183918)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 6" dia. (77696088716)
- NORTON ABRASIVES Disc, Sanding, 6 Hole, 6" dia, P150 Fine Grit, PK100 (66261131597)
- NORTON ABRASIVES Disc, Sanding, 6 Hole, 6In, P100G, PK100 (66261131599)
- NORTON ABRASIVES Disc, Sanding, NoHole, 5In, P80G, CerPK50 (66261140522)
- NORTON ABRASIVES Disc, Sanding, NoHole, 6In, P150G, PK100 (66261131563)
- Norton Abrasives Hook & Loop Sanding Discs