Shop All Dressing Tools
Norton Abrasives
Diamond Truing and Dressing Tool, BCPP
Mfr # 66260195019
Zoro # G3445854
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type BCPP
- Dia. x Length 1/8 in x 1 in
- Size All Diameters
- Specification BCPP90
- Application For Dressing Tight Concave, Convex and Intricate Shapes into Grinding Wheel Faces
Product Information
- Brand Norton Abrasives
- MFR # 66260195019
- Zoro # G3445854
- UPC # 662601950193
- Country of Origin United States
- Category Dressing Tools
Dimensions
Dia. x Length | 1/8 in x 1 in |
Size | All Diameters |
Overall Length | 1 in |
Compatible Wheel Diameter (Maximum) | 9 in |
Overall Diameter | 1/8 in |
Details
Item | Diamond Truing and Dressing Tool |
Type | BCPP |
Specification | BCPP90 |
Application | For Dressing Tight Concave, Convex and Intricate Shapes into Grinding Wheel Faces |
Traverse Speed | 8 to 10 in per Minute |
Product Type | Phono-Point |
Included Tip Angle | 90 Degrees |
Traverse Speed (Minimum) | 8 m/min |
Tool Infeed (Maximum) | 0.001 in |
Diamond Quality | BC |
Traverse Speed (Maximum) | 10 m/min |
Compatible Abrasive Material | Aluminum Oxide, Silicon Carbide |
Compatible Abrasive Wheel Shape | Recessed, Straight |
Number of Points | 1 |
Resettable Status | Non-Resettable |
Description
Diamond Truing and Dressing Tool, Carat Weight Not Applicable, Compatible Wheel Diameter (Maximum) 9 in, Compatible Wheel Diameter (Minimum) Not Applicable, Included Tip Angle 90 Degrees , Overall Diameter 1/8 in, Overall Length 1 in, Compatible Abrasive Material Aluminum Oxide, Silicon Carbide, Product Type Phono-Point, Specification BCPP90, Compatible Abrasive Wheel Shape Recessed, Straight, Diamond Quality BC, Number of Points 1, Resettable Status Non-Resettable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Qk Chang Dsc BU Pad, 5D, TS (63642502517)
- MERIT Flap Wheel, AO, 2x1x1/4 In Shank, 80G (08834131514)
- CLESCO 5/8" X 6" Sanding Sleeve 80 Grit A/O Sanding Sleeve (SS-010096-080A)
- NOBLES/TENNANT Complete Assembly, 15 in. Pad-Lok Pad Driver, 1/2 in. trim w/Center-Lok 3 (1220222)
- NORTON ABRASIVES Diamond Truing and Dresing Tool, BCRD, 1/2 (66260195016)
- NORTON ABRASIVES Diamnd Trung n Dressng Tl, BC, 1/4, 0.0015" (66260195000)
- NORTON ABRASIVES Diamond Truing and Dressing Tool, BCPP (66260195017)
- NORTON ABRASIVES Single Point (66260195022)
- NORTON ABRASIVES Diamd Trung n Dresng Tool, BC, 1/3, 0.0015" (66260195003)
- NORTON ABRASIVES Dressing Tool, Multi-Point, 7/16" (66260195374)
- NORTON ABRASIVES Diamnd Trung n Dressng Tl, BC, 1/3, 0.0015" (66260195002)
- Norton Abrasives Dressing Tools