Shop All Dressing Tools
Norton Abrasives
Diamond Truing and Dressing Tool, BC, 1
Mfr # 66260195009
Zoro # G2611007
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type BC
- Carat 1
- Dia. x Length 7/16 in x 2 in
- Max. Tool Infeed 0.0015 in
- Size 21 in
Product Information
- Brand Norton Abrasives
- MFR # 66260195009
- Zoro # G2611007
- UPC # 662601950094
- Country of Origin United States
- Category Dressing Tools
Dimensions
Dia. x Length | 7/16 in x 2 in |
Size | 21 in |
Overall Diameter | 7/16 in |
Overall Length | 2 in |
Compatible Wheel Diameter (Maximum) | 21 in |
Details
Item | Diamond Truing and Dressing Tool |
Type | BC |
Carat | 1 |
Max. Tool Infeed | 0.0015 in |
Specification | BC10M7 |
Application | For Aluminum Oxide and Silicon Carbide Toolroom Grinding Wheels |
Traverse Speed | 8 to 10 in per Minute |
Product Type | Single-Point |
Tool Infeed (Maximum) | 0.0015 in |
Traverse Speed (Minimum) | 8 m/min |
Traverse Speed (Maximum) | 10 m/min |
Number of Points | 1 |
Carat Weight | 1 carat |
Diamond Quality | BC |
Compatible Abrasive Material | Aluminum Oxide, Silicon Carbide |
Resettable Status | Non-Resettable |
Included Tip Angle | 90 Degrees |
Description
Diamond Truing and Dressing Tool, Carat Weight 1 carat, Compatible Wheel Diameter (Maximum) 21 in, Included Tip Angle 90 Degrees , Overall Diameter 7/16 in, Overall Length 2 in, Compatible Abrasive Material Aluminum Oxide, Silicon Carbide, Product Type Single-Point, Specification BC10M7, Diamond Quality BC, Number of Points 1, Resettable Status Non-Resettable, Tool Infeed (Maximum) 0.0015 in, Traverse Speed (Maximum) 10 m/min, Traverse Speed (Minimum) 8 m/min
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 120 Grit Premium Aluminum Oxide Sandpaper 9 in. x 11 in. Sheet 50 Sheets by X1 Abrasives (X1E-CON-SAN-AOA-P120-FSx50)
- TOUGH GUY Condenser, Dia 3/8, 12 24 (F) Thread, L 6 (3HGR1)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1x1, SC, 80G, Green (66253044534)
- PFERD Carbide Bur - Ball Shape, SGL Cut - 1/4" x 3/16" x 1/8" Shank - SD-51 (23251)
- NORTON ABRASIVES Diamond Truing and Dresing Tool, BCRD, 1/2 (66260195016)
- NORTON ABRASIVES Diamond Truing and Dressing Tool, BC, 3/4 (66260195006)
- NORTON ABRASIVES Diamond Truing and Dressing Tool, 0.0015" (66260195007)
- NORTON ABRASIVES Diamnd Trung and Dresng Tol, BC, 1, 0.0015" (66260195008)
- NORTON ABRASIVES Diamond Truing and Dressing Tool, BCPP (66260195019)
- NORTON ABRASIVES Diamond Truing and Dressing Tool, BC, 1/2 (66260195005)
- NORTON ABRASIVES Diamd Trung n Dresng Tool, BC, 1/3, 0.0015" (66260195003)
- Norton Abrasives Dressing Tools