Shop All Buffing & Polishing Compounds
Norton Abrasives
Diamond Lapping Compound
Mfr # 61463691158
Zoro # G110919848
product price: $55.59
/ea
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Container Type Syringe
- Grade Fine
- Grit M30
- Solution Type Oil
Product Information
- Brand Norton Abrasives
- MFR # 61463691158
- Zoro # G110919848
- UPC # 614636911588
- Country of Origin United States
- Category Buffing & Polishing Compounds
Dimensions
Container Size | 5 g |
Details
Item | Diamond Lapping Compound |
Color | Red |
Container Type | Syringe |
Grade | Fine |
Grit | M30 |
Solution Type | Oil |
Primary Material Application | Aluminum, Brass, Bronze, Carbide, Cast Iron, Chrome, Copper, Gold, Masonry, Nickel Alloy, Plastic, Platinum, Silver, Stainless Steel, Steel, Tile, Titanium, Tool Steel |
Compatible Buffing Wheel Type | Center-Sewn Cotton, Cushion-Sewn Cotton, Flannel, Loose Cotton, Sisal, Spiral-Sewn Cotton |
Description
Diamond Lapping Compound, Color Red, Container Size 5 g, Container Type Syringe, Grit M30, Grade Fine, Primary Material Application Aluminum, Brass, Bronze, Carbide, Cast Iron, Chrome, Copper, Gold, Masonry, Nickel Alloy, Plastic, Platinum, Silver, Stainless Steel, Steel, Tile, Titanium, Tool Steel, Compatible Buffing Wheel Type Center-Sewn Cotton, Cushion-Sewn Cotton, Flannel, Loose Cotton, Sisal, Spiral-Sewn Cotton, Product Type Diamond Lapping Compound, Solution Type Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 2" Type R Hub Pad + Mandral for Blending Discs & Bobcat Flap Discs (51551)
- CONTINENTAL ABRASIVES 4-1/2" x 5/8-11" 60 Grit T27 Zirconia Standard Flap Disc with Zinc Hub (F-4560607F)
- ARC ABRASIVES Belt Ao/X Gp 6 X 48 60, Coated, 6" W, 48" L, 60 Grit, Aluminum Oxide, AO/X GP, Brown (70993)
- DMT Diamond Whetstone Kit, 6in., Fine/Coarse (W6EFCX-KIT)
- NORTON ABRASIVES Diamond Lapping Compound (61463691139)
- NORTON ABRASIVES Diamond Lapping Compound (66260300398)
- NORTON ABRASIVES Diamond Lapping Compound, Oil, Yellow, 5g (61463691138)
- NORTON ABRASIVES Diamond Lapping Compound (61463691153)
- NORTON ABRASIVES Diamond Lapping Compound, Oil, Orange, 5g (61463691143)
- NORTON ABRASIVES Diamond Lapping Compound, Water, Ivory, 5g (66260300368)
- RAYTECH Compound Solution, D, 1 gal. (41004R)
- Norton Abrasives Buffing & Polishing Compounds