Shop All Buffing & Polishing Compounds
Norton Abrasives
Diamond Lapping Compound
Mfr # 61463691153
Zoro # G810919841
product price: $47.79
/ea
$47.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Container Type Syringe
- Grade Fine
- Grit M15
- Container Size 5 g
Product Information
- Brand Norton Abrasives
- MFR # 61463691153
- Zoro # G810919841
- UPC # 614636911533
- Country of Origin United States
- Category Buffing & Polishing Compounds
Dimensions
Container Size | 5 g |
Details
Item | Diamond Lapping Compound |
Color | Blue |
Container Type | Syringe |
Grade | Fine |
Grit | M15 |
Solution Type | Oil |
Primary Material Application | Aluminum, Brass, Bronze, Carbide, Cast Iron, Chrome, Copper, Gold, Masonry, Nickel Alloy, Plastic, Platinum, Silver, Stainless Steel, Steel, Tile, Titanium, Tool Steel |
Compatible Buffing Wheel Type | Center-Sewn Cotton, Cushion-Sewn Cotton, Flannel, Loose Cotton, Sisal, Spiral-Sewn Cotton |
Description
Diamond Lapping Compound, Color Blue, Container Size 5 g, Container Type Syringe, Grit M15, Grade Fine, Primary Material Application Aluminum, Brass, Bronze, Carbide, Cast Iron, Chrome, Copper, Gold, Masonry, Nickel Alloy, Plastic, Platinum, Silver, Stainless Steel, Steel, Tile, Titanium, Tool Steel, Compatible Buffing Wheel Type Center-Sewn Cotton, Cushion-Sewn Cotton, Flannel, Loose Cotton, Sisal, Spiral-Sewn Cotton, Product Type Diamond Lapping Compound, Solution Type Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 2" Crimped Wire Utility Cup Brush, .0118" Steel Fill, 1/4" Stem (14306)
- SAIT OVATION CERAMIC 4.5 X 7/8 40X (78261)
- FLEX-HONE TOOL BC6M18 FLEX-HONE, 0.236" (6mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC6M18)
- WEILER Twist Wire Wheel Wire Brush, Arbor (94014)
- NORTON ABRASIVES Diamond Lapping Compound (66260300398)
- NORTON ABRASIVES Diamond Lapping Compound (61463691139)
- NORTON ABRASIVES Diamond Lapping Compound, Oil, Yellow, 5g (61463691138)
- NORTON ABRASIVES Diamond Lapping Compound (61463691158)
- NORTON ABRASIVES Diamond Lapping Compound, Water, Ivory, 5g (66260300368)
- NORTON ABRASIVES Diamond Lapping Compound, Oil, Orange, 5g (61463691143)
- CLOVER Silicon Carbide Grease, 7A, 1200 Grit (233246)
- Norton Abrasives Buffing & Polishing Compounds