Shop All Abrasive Pads & Sponges
Norton Abrasives
Diamond Hand Pad
Mfr # 69014121517
Zoro # G008595673
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Abrasive Material Diamond
- Grit 60
- Grade Coarse
- Series Quadroflex
Product Information
- Brand Norton Abrasives
- MFR # 69014121517
- Zoro # G008595673
- UPC # 690141215175
- Country of Origin Netherlands
- Category Abrasive Pads & Sponges
Dimensions
Overall Width | 55 mm |
Overall Length | 90 mm |
Details
Item | Diamond Hand Pad |
Abrasive Type | Coated |
Abrasive Material | Diamond |
Grit | 60 |
Grade | Coarse |
Series | Quadroflex |
Color | Green |
Description
Diamond Hand Pad, Abrasive Type Coated, Abrasive Material Diamond, Color Green, Grade Coarse, Series Quadroflex, Overall Length 90 mm, Overall Width 55 mm, Grit 60
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ABRASIVES Bore Polisher, 1-1-1/2, ID A/O, Grit 60 (A019760)
- HUSQVARNA Segment Cup Wheel, Diamond, Dbl, 4x5/8-7/8 (LW2-2)
- 3M Paper Disc Roll, 6in.dia., P120, PK4 (7000119553)
- DEDECO SUNBURST DISC ASSORTMENT 5/8"/ 7/8" & 1" 83/KIT (1210)
- NORTON ABRASIVES Sanding Sponge, Fin, 4x2-3/4x1/2 In (63642536313)
- NORTON ABRASIVES ProSand 4-1/2 in. L X 2-7/8 in. W X 1 in. 180 Grit Fine Dual Angle Sanding Sponge (07660768465)
- NORTON ABRASIVES Sanding Wool Pad, 1 Grit, Medium, PK2 (07660701729)
- NORTON ABRASIVES Diamond Hand Pad (69014123529)
- NORTON ABRASIVES Contour Sanding Sponge, UF, PK20 (07660703077)
- NORTON ABRASIVES Sanding Sponge, Med/Fine, 4x2-3/4x1 In (07660749502)
- 3M Sanding Hand Pad, Diamond, M125, PK10 (7000045665)
- Norton Abrasives Abrasive Pads & Sponges