Shop All Dressing Tools
Norton Abrasives
Diamd Trung n Dresng Tool, BC, 1/4, 0.0015"
Mfr # 66260195001
Zoro # G3224654
product price: $50.69
/ea
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type BC
- Carat 1/4
- Dia. x Length 7/16 in x 2 in
- Max. Tool Infeed 0.0015 in
- Size 7 in
Product Information
- Brand Norton Abrasives
- MFR # 66260195001
- Zoro # G3224654
- UPC # 662601950018
- Country of Origin United States
- Category Dressing Tools
Dimensions
Dia. x Length | 7/16 in x 2 in |
Size | 7 in |
Overall Length | 2 in |
Compatible Wheel Diameter (Maximum) | 7 in |
Overall Diameter | 7/16 in |
Details
Item | Diamond Truing and Dressing Tool |
Type | BC |
Carat | 1/4 |
Max. Tool Infeed | 0.0015 in |
Specification | BC2M7 |
Application | For Aluminum Oxide and Silicon Carbide Toolroom Grinding Wheels |
Traverse Speed | 8 to 10 in per Minute |
Product Type | Single-Point |
Included Tip Angle | 90 Degrees |
Resettable Status | Non-Resettable |
Traverse Speed (Minimum) | 8 m/min |
Tool Infeed (Maximum) | 0.0015 in |
Number of Points | 1 |
Traverse Speed (Maximum) | 10 m/min |
Diamond Quality | BC |
Carat Weight | 1/4 carat |
Compatible Abrasive Material | Aluminum Oxide, Silicon Carbide |
Description
Diamond Truing and Dressing Tool, Carat Weight 1/4 carat, Compatible Wheel Diameter (Maximum) 7 in, Included Tip Angle 90 Degrees , Overall Diameter 7/16 in, Overall Length 2 in, Compatible Abrasive Material Aluminum Oxide, Silicon Carbide, Product Type Single-Point, Specification BC2M7, Diamond Quality BC, Number of Points 1, Resettable Status Non-Resettable, Tool Infeed (Maximum) 0.0015 in, Traverse Speed (Maximum) 10 m/min, Traverse Speed (Minimum) 8 m/min
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Backup Pad 8" Grip 8H (908M5GV)
- NORTON ABRASIVES Sanding Belt, Coated, Aluminum Oxide, 120 Grit, Medium, Metalite R228 (78072721870)
- MERIT Unitized Wheel, 4" dia., 1/2" W (08834131564)
- WEILER CrossFlex Standard Duty Bore Brush 11mm Diameter 240SC Grit (34151)
- NORTON ABRASIVES Single Point (66260157007)
- NORTON ABRASIVES Diamnd Trung n Dresg Tool, BC, 1/2, 0.0015" (66260195004)
- NORTON ABRASIVES Diamond Truing and Dressing Tool, 0.0015" (66260195007)
- NORTON ABRASIVES Diamnd Truing n Dresg Tl, BCSG, 1/2, 0.001" (66260156907)
- NORTON ABRASIVES Dressing Tool, Multi-Point, 7/16" (66260195374)
- NORTON ABRASIVES Diamnd Trung n Dressng Tl, BC, 1/4, 0.0015" (66260195000)
- HHIP 1/2 Carat X 3/8 X 6 in. Single Point Diamond Dresser (3903-0204)
- Norton Abrasives Dressing Tools