Shop All Depressed Center Wheels
Norton Abrasives
Depressed Center Wheels, Type 27, 9 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide
Mfr # 66253049077
Zoro # G5374406
original price:
$7.53
8% off
new price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Abrasive Wheel Diameter 9 in
- Thickness 0.25 in
- Arbor Hole Size 7/8 in
- Abrasive Material Aluminum Oxide
Product Information
- Brand Norton Abrasives
- MFR # 66253049077
- Zoro # G5374406
- UPC # 662530490777
- Country of Origin China
- Category Depressed Center Wheels
Dimensions
Abrasive Wheel Diameter | 9 in |
Arbor Hole Size | 7/8 in |
Diameter | 9 in |
Arbor Size | 7/8 in |
Connector Size | 7/8 in |
Overall Diameter | 9 in |
Details
Item | Depressed Center Grinding Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | 0.25 in |
Abrasive Material | Aluminum Oxide |
Abrasive Grit | 24 |
Max. RPM | 6,600 RPM |
Series | Gemini |
Application | Ferrous Metal, Gray Iron, Stainless |
Grade | Extra Coarse |
Wheel Type | Type 27 |
Maximum Operating Speed | 6,600 RPM |
Grit | 24 |
Compatible Tool Type | Angle Grinder |
Primary Material Applicationn | Cast Iron, Stainless Steel, Steel |
Connector Type | Unthreaded Hole |
Overall Thickness | 0.25 in |
Description
Depressed Center Grinding Wheel, Abrasive Material Aluminum Oxide, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 24, Overall Diameter 9 in, Overall Thickness 0.25 in, Primary Material Applicationn Cast Iron, Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series Gemini, Wheel Type Type 27, Maximum Operating Speed 6,600 RPM, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES SANDPAPER X-F 400G 20PK (7660768165)
- ECONOLINE 16 In. Trap Door Spring (11601)
- WEILER Wire Wheel Wire Brush, Crimped Wire, 4" Dia. (93111)
- 3M Cloth Belt 307EA, Fullflex, PK50 (7010292217)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.045 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66252841919)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 9 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic (66253370848)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 1 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (66623303915)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size (66252843220)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66252940147)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (66252917881)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66252842040)
- Norton Abrasives Depressed Center Wheels