Shop All Depressed Center Wheels
Norton Abrasives
Depressed Center Wheels, Type 27, 7 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Zirconia Alumina
Mfr # 66252843230
Zoro # G4521833
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Abrasive Wheel Diameter 7 in
- Thickness 0.25 in
- Arbor Hole Size 7/8 in
- Abrasive Material Zirconia Alumina/Silicon Carbide
Product Information
- Brand Norton Abrasives
- MFR # 66252843230
- Zoro # G4521833
- UPC # 662528432307
- Country of Origin United States
- Category Depressed Center Wheels
Dimensions
Abrasive Wheel Diameter | 7 in |
Arbor Hole Size | 7/8 in |
Arbor Size | 7/8 in |
Diameter | 7 in |
Connector Size | 7/8 in |
Overall Diameter | 7 in |
Details
Item | Depressed Center Grinding Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | 0.25 in |
Abrasive Material | Zirconia Alumina/Silicon Carbide |
Abrasive Grit | 24 |
Max. RPM | 8,600 RPM |
Series | BlueFire ZC |
Application | Ferrous Metal, Gray Iron, Nonferrous Materials, Stainless |
Grade | Extra Coarse |
Primary Material Applicationn | Cast Iron |
Wheel Type | Type 27 |
Overall Thickness | 0.25 in |
Compatible Tool Type | Angle Grinder |
Connector Type | Unthreaded Hole |
Maximum Operating Speed | 8,600 RPM |
Grit | 24 |
Description
Depressed Center Grinding Wheel, Abrasive Material Zirconia Alumina/Silicon Carbide, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 24, Overall Diameter 7 in, Overall Thickness 0.25 in, Primary Material Applicationn Cast Iron, Compatible Tool Type Angle Grinder, Series BlueFire ZC, Wheel Type Type 27, Maximum Operating Speed 8,600 RPM, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Wheel Brush, 0.0118" dia. Wire (66254442991)
- NORTON ABRASIVES Sharpening File, Rd, A/O, Orange/Brn, Med (61463686505)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, 60 Grit, Coarse, Ceramic, Blaze R980P, Orange (69957398022)
- GLASS RENU GlassRenu Felt Polishing Pad 6 Inch (106-4006)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.0938 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66252843587)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66252842040)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 in Dia, 0.045 in Thick, 5/8 in Arbor Hole Size, Aluminum Oxide (66252842180)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 6 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66252843788)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 9 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size (66252843246)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (07660702678)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 in Dia, 0.125 in Thick, 5/8 in Arbor Hole Size, Aluminum Oxide (66252842017)
- Norton Abrasives Depressed Center Wheels