Shop All Depressed Center Wheels
Norton Abrasives
Depressed Center Wheels, Type 27, 5 in Dia, 0.0938 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide
Mfr # 66252843587
Zoro # G5374031
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Abrasive Wheel Diameter 5 in
- Thickness 0.0938 in
- Arbor Hole Size 7/8 in
- Abrasive Material Aluminum Oxide
Product Information
- Brand Norton Abrasives
- MFR # 66252843587
- Zoro # G5374031
- UPC # 662528435872
- Country of Origin United States
- Category Depressed Center Wheels
Dimensions
Abrasive Wheel Diameter | 5 in |
Arbor Hole Size | 7/8 in |
Diameter | 5 in |
Arbor Size | 7/8 in |
Overall Diameter | 5 in |
Connector Size | 7/8 in |
Details
Item | Depressed Center Cut-Off Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | 0.0938 in |
Abrasive Material | Aluminum Oxide |
Abrasive Grit | 24 |
Max. RPM | 12,225 RPM |
Series | Gemini Long Life |
Application | Ferrous Metal, Gray Iron, Stainless |
Grade | Extra Coarse |
Grit | 24 |
Connector Type | Unthreaded Hole |
Overall Thickness | 0.0938 in |
Wheel Type | Type 27 |
Maximum Operating Speed | 12,225 RPM |
Primary Material Applicationn | Stainless Steel, Steel |
Compatible Tool Type | Angle Grinder |
Description
Depressed Center Cut-Off Wheel, Abrasive Material Aluminum Oxide, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 24, Overall Diameter 5 in, Overall Thickness 0.0938 in, Primary Material Applicationn Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series Gemini Long Life, Wheel Type Type 27, Maximum Operating Speed 12,225 RPM, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN HAWK INDUSTRIAL Sandblast Media Glass Bead Abrasive, 170-325 Grit Extra Fine, 50 Lb Bag (413)
- ZORO SELECT Cup Brush, Wire 0.014" dia., Brass (66254442996)
- NORTON ABRASIVES Toolroom Wheel, 1" x 1" x 1/4", PK40 (66243427769)
- ARC ABRASIVES Psa Gold Disc Roll-100 6In 150 (34976)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Silicon Carbide (07660775942)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size (66252843191)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (66253370799)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 6 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66252843789)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size (66252843194)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.045 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66252841919)
- PFERD 9" x 1/4 Grinding Wheel, 5/8-11 Thd. - SG STEEL - Type 27 (61047)
- Norton Abrasives Depressed Center Wheels