Shop All Depressed Center Wheels
Norton Abrasives
Depressed Center Wheel
Mfr # 66252849374
Zoro # G409754310
product price: $11.79
/ea
Sold in multiples of 10 for $117.90
$117.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Series Norton for Aluminum
- Primary Material Applicationn Aluminum, Brass, Bronze, Copper
- Wheel Type Type 27
- Overall Thickness 0.25 in
Product Information
- Brand Norton Abrasives
- MFR # 66252849374
- Zoro # G409754310
- UPC # 662528493742
- Country of Origin China
- Category Depressed Center Wheels
Dimensions
Connector Size | 5/8 in |
Overall Diameter | 4 1/2 in |
Details
Item | Depressed Center Wheel |
Abrasive Material | Aluminum Oxide |
Series | Norton for Aluminum |
Primary Material Applicationn | Aluminum, Brass, Bronze, Copper |
Wheel Type | Type 27 |
Overall Thickness | 0.25 in |
Compatible Tool Type | Angle Grinder |
Connector Type | Unthreaded Hole |
Grit | 20 |
Description
Depressed Center Wheel, Abrasive Material Aluminum Oxide, Connector Size 5/8 in, Connector Type Unthreaded Hole, Grit 20, Overall Diameter 4 1/2 in, Overall Thickness 0.25 in, Primary Material Applicationn Aluminum, Brass, Bronze, Copper, Compatible Tool Type Angle Grinder, Series Norton for Aluminum, Wheel Type Type 27
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Surf Grinding Whl, 14x1.5x5, T1 (34239)
- DYNABRADE Belt, 80G, 3-1/2"X15-1/2" (90273)
- VSM Abrasive Sheet, AO, 150 Grt, 11"x9", Br, PK50 (335056)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 12 In, 80 Grit (66261136615)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.0938 in Thick, 7/8 in Arbor Hole Size (66252843582)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size (66252843604)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 in Dia, 0.045 in Thick, 5/8 in Arbor Hole Size, Aluminum Oxide (66252842180)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 6 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66252833965)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66252912633)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.0938 in Thick, 5/8"-11 Arbor Hole Size (66252842027)
- PFERD 6" x 1/4 Grinding Wheel, 7/8" A.H. - SG INOX - Type 27 (61107)
- Norton Abrasives Depressed Center Wheels