Shop All Straight Grinding Wheels
Norton Abrasives
Cylindrical Grinding Wheel, 16x2x5, AO, 46G
Mfr # 66253464995
Zoro # G4061477
product price: $602.99
/ea
Free Shipping & Returns
$602.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 16"
- Thickness 2"
- Arbor Hole Size 5"
- Abrasive Material Aluminum Oxide
- Grit 46
Product Information
- Brand Norton Abrasives
- MFR # 66253464995
- Zoro # G4061477
- UPC # 662534649959
- Country of Origin United States
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 16" |
Arbor Hole Size | 5" |
Overall Diameter | 16 in |
Connector Size | 5 in |
Description
Aluminum Oxide, Connector Size 5 in, Connector Type Unthreaded Hole, Grit 46, Overall Diameter 16 in, Overall Thickness 2 in, Compatible Tool Type Cylindrical Grinder, Surface Grinder, Primary Material Applicationn Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel, Specification 32A46-J8VBE, Wheel Hardness J, Wheel Type Type 1, Maximum Operating Speed 2,030 RPM, Series 32A, Grade Coarse, Bond Type Vitrified, Color Purple, Item Straight Grinding Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Wool Reel, Medium Coarse (2KJL9)
- UNITED ABRASIVES/SAIT SAIT 23169 Saitech Ultimate Performance™ Thin High Speed Cut-Off Wheels 4" x .035" x 3/8", 1-Pack (23169)
- DRILL AMERICA 1-1/2" 120 Grit Aluminum Oxide Handy Roll (DEW112120)
- PFERD Coated Belt, Al/Oxd, 4"x36", 120 Grit, Coated, 4" W, 36" L, 120 Grit, Aluminum Oxide (49378)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1.25, AO, 46G, PK5 (66252941028)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/2x1-1/4, AO, 60G, PK5 (66253043724)
- NORTON ABRASIVES Grinding Wheel, 12 in. Dia, SC, 60 G, Green (66253263359)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1-1/4, AO, 60G, PK5 (66252940879)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1.25, SC, 120G, PK5 (66252941632)
- NORTON ABRASIVES Grinding Wheel, T1, 10x1x3, AO, 60G, Med, Prpl (66253160769)
- SHARK INDUSTRIES GRINDING WHL ARBOR HOLE 8x1x3/4" ADPTR (SI2030)
- Norton Abrasives Straight Grinding Wheels