Shop All Straight Grinding Wheels
Norton Abrasives
Cylindrical Grinding Wheel, 16x1x5, AO, 60G
Mfr # 66253464837
Zoro # G2643837
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 16"
- Thickness 1"
- Arbor Hole Size 5"
- Abrasive Material Aluminum Oxide
- Grit 60
Product Information
- Brand Norton Abrasives
- MFR # 66253464837
- Zoro # G2643837
- UPC # 662534648372
- Country of Origin United States
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 16" |
Arbor Hole Size | 5" |
Connector Size | 5 in |
Overall Diameter | 16 in |
Description
Aluminum Oxide, Connector Size 5 in, Connector Type Unthreaded Hole, Grit 60, Overall Diameter 16 in, Overall Thickness 1 in, Compatible Tool Type Cylindrical Grinder, Surface Grinder, Primary Material Applicationn Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel, Specification 32A60-K5VBE, Wheel Hardness K, Wheel Type Type 1, Maximum Operating Speed 2,030 RPM, Series 32A, Grade Medium, Bond Type Vitrified, Color Purple, Item Straight Grinding Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSOURCE O-Ring, 1 in L, 1 in W, Rubber (4150048)
- 3M Sanding Sheet, 11" L x 9" W, 600 Grit, PK50 (7000148223)
- ZORO SELECT Carbide Bur, Pointed Cone, 1/4, 1/4 Shank (310-002199)
- SUPERIOR STEEL 3" Wire Cup Brush, 5/8-11 Thread - Knotted Wire 12500 RPM (S1828)
- NORTON ABRASIVES Toolrm Grinding Wheel, T1, 10inx1/2inx3in (66253149729)
- NORTON ABRASIVES Grinding Wheel, T1, 4x1/4x3/4, AO, 60G, PK5 (66243529736)
- NORTON ABRASIVES Grinding Wheel, T1, 8x3/4x1.25, AO, 46G, PK5 (66253044180)
- NORTON ABRASIVES Cut-Off Wheel, 12 in. Dia, AO, 100 G, PK10 (66253322151)
- NORTON ABRASIVES Grinding Wheel, T1, 10x3/4x3, AO, 46G, Med (66253160024)
- NORTON ABRASIVES Grinding Wheel, T1, 10x1x3, AO, 60G, Med, Prpl (66253160769)
- CGW ABRASIVES Grinding Whl, 14x1x3, T1, AS3-46-H-VCER (37779)
- Norton Abrasives Straight Grinding Wheels