Shop All Cut-Off Wheels
Norton Abrasives
CutOff Whl, Vortex, 14"x1/8"x20mm, 5400rpm
Mfr # 66243578262
Zoro # G7579327
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 24
- Abrasive Material Silicon Carbide/Aluminum Oxide
- Abrasive Wheel Diameter 14 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 1"
Product Information
- Brand Norton Abrasives
- MFR # 66243578262
- Zoro # G7579327
- UPC # 662435782625
- Country of Origin China
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 14 in |
Arbor Hole Size | 1" |
Diameter | 14 in |
Overall Diameter | 14 in |
Connector Size | 1 in, 20 mm |
Details
Abrasive Grit | 24 |
Abrasive Material | Silicon Carbide/Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | Gemini Rescue |
Thickness | 0.125 in |
Max. RPM | 5,400 RPM |
Item | Abrasive Cut-Off Wheel |
Diamond Knockout | No |
Application | Aluminum, Ferrous Metal, Gray Iron, Stainless |
Grit | 24 |
Connector Type | Unthreaded Hole |
Overall Thickness | 0.125 in |
Compatible Tool Type | High-Speed Gas Saw |
Wheel Type | Type 1 |
Maximum Operating Speed | 5,400 RPM |
Primary Material Applicationn | Steel |
Reinforced Status | 2-Layer Reinforced |
Description
Abrasive Cut-Off Wheel, Abrasive Material Silicon Carbide/Aluminum Oxide, Grit 24, Connector Size 1 in, 20 mm, Connector Type Unthreaded Hole, Overall Diameter 14 in, Overall Thickness 0.125 in, Compatible Tool Type High-Speed Gas Saw, Primary Material Applicationn Steel, Series Gemini Rescue, Wheel Type Type 1, Maximum Operating Speed 5,400 RPM, Reinforced Status 2-Layer Reinforced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Century Drill Mounted Grinding Point 1" Dia. 1/4" Shank Size A22 Aluminum Oxide (75211)
- 3M Sanding Disc, Super Fine, 240, 2in Dia, PK50 (7000118877)
- SUPERIOR PADS AND ABRASIVES 80 Grit 5 Inch Diameter No-Hole Hook & Loop Sanding Disc (Ceramic Aluminum Oxide), PK 25 (SD501H)
- MERIT Cartridge Roll, 5/8" dia, 1 1/2" L (08834180382)
- NORTON ABRASIVES CutOff Wheel, A60-OBNA2, 10"x.060"x5/8" (66253149317)
- NORTON ABRASIVES CutOff Whl, A60-OBNA2, 7"x.035"x5/8" (66252938787)
- NORTON ABRASIVES CutOff Whl, Gemini, 20"x3/16"x1", 2710rpm (69078609033)
- NORTON ABRASIVES Abrasive Cut-Off Wheel, 6" dia., 36 Grit (66252838465)
- NORTON ABRASIVES CutOff Wheel, Gemini, 14"x1/8"x1", 4365rpm (66253306609)
- NORTON ABRASIVES CutOff Wheel, Rightcut, 4-1/2"x.040"x7/8" (07660701617)
- 3M CutOff&GrindWhl, 5/8"-11CN, ThreadHle (7100245015)
- Norton Abrasives Cut-Off Wheels