Shop All Cut-Off Wheels
Norton Abrasives
CutOff Whl, Toolroom, 5"x.035"x3/8"
Mfr # 66252830653
Zoro # G7581497
original price:
$11.94
5% off
new price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 60
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 5 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 3/8 in
Product Information
- Brand Norton Abrasives
- MFR # 66252830653
- Zoro # G7581497
- UPC # 662528306530
- Country of Origin United States
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 5 in |
Arbor Hole Size | 3/8 in |
Diameter | 5 in |
Connector Size | 3/8 in |
Overall Diameter | 5 in |
Details
Abrasive Grit | 60 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | OBNA2 |
Thickness | 0.035 in |
Diamond Knockout | No |
Item | Abrasive Cut-Off Wheel |
Application | Ferrous Metal, Gray Iron, Stainless |
Max. RPM | 12,225 RPM |
Specification | A60-OBNA2 |
Grit | 60 |
Bond Type | Resin |
Connector Type | Unthreaded Hole |
Primary Material Applicationn | Cast Iron, Steel, Tool Steel |
Reinforced Status | Reinforced |
Compatible Tool Type | Chop Saw |
Overall Thickness | 0.035 in |
Maximum Operating Speed | 12,225 RPM |
Wheel Type | Type 1 |
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 60, Connector Size 3/8 in, Connector Type Unthreaded Hole, Overall Diameter 5 in, Overall Thickness 0.035 in, Compatible Tool Type Chop Saw, Primary Material Applicationn Cast Iron, Steel, Tool Steel, Series OBNA2, Wheel Type Type 1, Specification A60-OBNA2, Maximum Operating Speed 12,225 RPM, Reinforced Status Reinforced, Bond Type Resin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 12" x 1/8" x 1" metal cutting blade (DW8022)
- WEILER 1/2' Diameter Copper Tube Fitting Brush (44080V)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Fine, 120 Grit (66261136195)
- 3M Sanding Belt, Coated, 37 in W, 60 in L, 80 Grit, Medium, Aluminum Oxide, 340D, Brown (60440212052)
- NORTON ABRASIVES CutOff Wheel, Blue Fire, 4"x1/8"x3/8" (66252843172)
- NORTON ABRASIVES CutOff Wheel, NorZon Plus, 3"x.035"x3/8" (66243510669)
- NORTON ABRASIVES CutOff Whl, Masonry, 4-1/2"x.062"x7/8" (07660701621)
- NORTON ABRASIVES CutOff Wheel, 23A601-PB25, 7"x.050"x1-1/4" (66252938724)
- NORTON ABRASIVES CutOff Whl, Gemini Rightcut, 5"x.045"x7/8" (66252823603)
- NORTON ABRASIVES CutOff Wheel, A60-OBNA2, 4"x.035"x1/4" (66243529606)
- PFERD 20" x 1/4" Cut-Off Wheel, 1" A.H. - N - SGP HD STEEL (66019)
- Norton Abrasives Cut-Off Wheels