Shop All Cut-Off Wheels
Norton Abrasives
CutOff Whl, Gemini Metal HD, 12"x1/8"x20mm
Mfr # 66252836708
Zoro # G7535166
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 24
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 12 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 1"
Product Information
- Brand Norton Abrasives
- MFR # 66252836708
- Zoro # G7535166
- UPC # 662528367081
- Country of Origin China
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 12 in |
Arbor Hole Size | 1" |
Diameter | 12 in |
Connector Size | 1 in, 20 mm |
Overall Diameter | 12 in |
Details
Abrasive Grit | 24 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | Gemini Metal HD |
Thickness | 0.125 in |
Diamond Knockout | No |
Application | Aluminum, Ferrous Metal, Gray Iron, Stainless |
Max. RPM | 5,400 RPM |
Item | Abrasive Cut-Off Wheel |
Grit | 24 |
Overall Thickness | 0.125 in |
Connector Type | Unthreaded Hole |
Compatible Tool Type | High-Speed Electric Saw, High-Speed Gas Saw |
Primary Material Applicationn | Steel |
Maximum Operating Speed | 6,300 RPM |
Wheel Type | Type 1 |
Reinforced Status | 2-Layer Reinforced |
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 24, Connector Size 1 in, 20 mm, Connector Type Unthreaded Hole, Overall Diameter 12 in, Overall Thickness 0.125 in, Compatible Tool Type High-Speed Electric Saw, High-Speed Gas Saw, Primary Material Applicationn Steel, Series Gemini Metal HD, Wheel Type Type 1, Maximum Operating Speed 6,300 RPM, Reinforced Status 2-Layer Reinforced
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Finesse-it Roloc Sanding Pad TR 28738, 3/4 in, 20/pk (28738)
- DYNABRADE Belt, 60G, 2"X48" (91652)
- NORTON ABRASIVES Plate Mounted Grinding Disc, 9 In Dia, 46G (66253049115)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 120 Grit, 7/8 (66623399175)
- NORTON ABRASIVES CutOff Wheel, A60-OBNA2, 1-1/2"x.035"x1/8" (66243427831)
- NORTON ABRASIVES CutOff Wheel, Blue Fire, 20"x5/32"x1" (66252843258)
- NORTON ABRASIVES CutOff Wheel, Gemini, 2"x.062"x3/8" (66243411396)
- NORTON ABRASIVES CutOff Wheel, 57A364-TB25N, 7"x.062"x5/8" (66252922673)
- NORTON ABRASIVES CutOff Wheel, A60-OBNA2, 7"x.060"x1-1/4" (66252938796)
- NORTON ABRASIVES CutOff Whl, A60-OBNA2, 7"x.035"x1-1/4" (66252938788)
- METABO 6" x .045" x 7/8" - A60XP Super Slicer (655995000)
- Norton Abrasives Cut-Off Wheels