Shop All Cut-Off Wheels
Norton Abrasives
CutOff Whl, Gemini, 10"x3/32"x5/8", 6110rpm
Mfr # 66253106101
Zoro # G2851651
original price:
$13.88
11% off
new price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 30
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 10 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 5/8 in
Product Information
- Brand Norton Abrasives
- MFR # 66253106101
- Zoro # G2851651
- UPC # 662531061013
- Country of Origin China
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 10 in |
Arbor Hole Size | 5/8 in |
Diameter | 10 in |
Connector Size | 5/8 in |
Overall Diameter | 10 in |
Details
Abrasive Grit | 30 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | Gemini Free Cut |
Thickness | 0.0937 in |
Max. RPM | 6,110 RPM |
Diamond Knockout | No |
Application | Aluminum, Ferrous Metal, Gray Iron, Stainless |
Item | Abrasive Cut-Off Wheel |
Grit | 30 |
For Use With | Chop Stroke Machines |
Primary Material Applicationn | Stainless Steel, Steel |
Maximum Operating Speed | 6,110 RPM |
Reinforced Status | Reinforced |
Overall Thickness | 0.0938 in |
Connector Type | Unthreaded Hole |
Compatible Tool Type | Chop Saw |
Wheel Type | Type 1 |
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 30, Connector Size 5/8 in, Connector Type Unthreaded Hole, Overall Diameter 10 in, Overall Thickness 0.0938 in, Compatible Tool Type Chop Saw, Primary Material Applicationn Stainless Steel, Steel, Series Gemini Free Cut, Wheel Type Type 1, Maximum Operating Speed 6,110 RPM, Reinforced Status Reinforced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER RaDial Crimped Wire Wheel Wire Brush, Stem (93041)
- METABO Cutting Wheel 9" x 1/16" x 7/8" - A46TZ Slicer Plus (655797000)
- WEILER Circular Flared End Wire Brush (10039)
- VSM Abrasive Roll, AO, 400 Grit, 1"x50 yd., Br (332654)
- NORTON ABRASIVES CutOff Wheel, Norton Metal, 4"x.035"x3/8" (07660789453)
- NORTON ABRASIVES CutOff Wheel, Gemini, 2"x.035"x1/4" (66243411393)
- NORTON ABRASIVES CutOff Wheel, Blue Fire, 3"x1/16"x3/8" (66252843175)
- NORTON ABRASIVES CutOff Wheel, A60-OBNA2, 7"x.060"x1-1/4" (66252938796)
- NORTON ABRASIVES CutOff Whl, Gemini, 5"x3/32"x7/8", 12225rpm (66252823600)
- NORTON ABRASIVES CutOff Wheel, Blue Fire, 3"x.035"x3/8" (66252843174)
- WALTER SURFACE TECHNOLOGIES Cutting Wheel, T1 14"x1/8"x1" A-24-Fc (10B143)
- Norton Abrasives Cut-Off Wheels