Shop All Cut-Off Wheels
Norton Abrasives
CutOff Whl, Blue Fire, 20"x5/32"x1"
Mfr # 66252843259
Zoro # G4928454
original price:
$102.89
10% off
new price: $92.35
/ea
Free Shipping & Returns
$92.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 30
- Abrasive Material Zirconia Alumina
- Abrasive Wheel Diameter 20 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 1 in
Product Information
- Brand Norton Abrasives
- MFR # 66252843259
- Zoro # G4928454
- UPC # 662528432598
- Country of Origin United States
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 20 in |
Arbor Hole Size | 1 in |
Diameter | 20 in |
Overall Diameter | 20 in |
Connector Size | 1 in |
Details
Abrasive Grit | 30 |
Abrasive Material | Zirconia Alumina |
Abrasive Wheel Type | Type 1 |
Series | BlueFire Long Life |
Thickness | 0.1562 in |
Max. RPM | 2,710 RPM |
Diamond Knockout | No |
Application | Aluminum, Ferrous Metal, Gray Iron, Stainless |
Item | Abrasive Cut-Off Wheel |
Grit | 30 |
For Use With | Stationary Saw |
Overall Thickness | 0.1563 in |
Compatible Tool Type | Chop Saw |
Reinforced Status | Reinforced |
Wheel Type | Type 1 |
Maximum Operating Speed | 2,710 RPM |
Primary Material Applicationn | Stainless Steel, Steel |
Connector Type | Unthreaded Hole |
Description
Abrasive Cut-Off Wheel, Abrasive Material Zirconia Alumina, Grit 30, Connector Size 1 in, Connector Type Unthreaded Hole, Overall Diameter 20 in, Overall Thickness 0.1563 in, Compatible Tool Type Chop Saw, Primary Material Applicationn Stainless Steel, Steel, Series BlueFire Long Life, Wheel Type Type 1, Maximum Operating Speed 2,710 RPM, Reinforced Status Reinforced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Blending Disc, AlO, 3in, 80 Grit, TR (66261009194)
- UNITED ABRASIVES/SAIT SaitStripT27 412x12x78PK4 (77230)
- 3M CUBITRON Flap Disc, Cloth, 967A, 60 Grit (7010292540)
- UNITED ABRASIVES/SAIT Sanding Belt6inWx48inL60X10PK (58145)
- NORTON ABRASIVES CutOff Wheel, Gemini Metal, 14"x.125"x20mm (66252835386)
- NORTON ABRASIVES CutOff Whl, 57A701-TB25N, 2-1/2x.062x3/8" (66243522372)
- NORTON ABRASIVES CutOff Whl, Gemini LongLife, 4"x.035"x3/8" (66243537273)
- NORTON ABRASIVES CutOff Wheel, Blue Fire, 12"x7/64"x1" (66252843250)
- NORTON ABRASIVES CutOff Wheel, 23A601-PB25, 7"x.035"x1-1/4" (66252938701)
- NORTON ABRASIVES CutOff Whl, 57A60-M8B, 8"x.060"x1-1/4" (66253022708)
- NORTON ABRASIVES CutOff Whl, BlueFire FreeCut, 14"x7/64"x1" (66252843252)
- Norton Abrasives Cut-Off Wheels