Shop All Cut-Off Wheels
Norton Abrasives
CutOff Whl, 57A60-M8B, 6"x.035"x1-1/4"
Mfr # 66252822958
Zoro # G2797961
original price:
$17.99
5% off
new price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 60
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 6 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 1-1/4 in
Product Information
- Brand Norton Abrasives
- MFR # 66252822958
- Zoro # G2797961
- UPC # 662528229587
- Country of Origin United States
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 6 in |
Arbor Hole Size | 1-1/4 in |
Diameter | 6 in |
Overall Diameter | 6 in |
Connector Size | 1 1/4 in |
Details
Abrasive Grit | 60 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | B 57A |
Thickness | 0.035 in |
Diamond Knockout | No |
Application | Aluminum, Ferrous Metal, Gray Iron, Stainless |
Max. RPM | 6,370 RPM |
Item | Abrasive Cut-Off Wheel |
Bond Type | Resin |
Grit | 60 |
Specification | 57A60-M8B |
Overall Thickness | 0.0313 in |
Primary Material Applicationn | Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium |
Reinforced Status | Non-Reinforced |
Compatible Tool Type | Chop Saw |
Maximum Operating Speed | 6,370 RPM |
Connector Type | Unthreaded Hole |
Wheel Type | Type 1 |
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 60, Connector Size 1 1/4 in, Connector Type Unthreaded Hole, Overall Diameter 6 in, Overall Thickness 0.0313 in, Compatible Tool Type Chop Saw, Primary Material Applicationn Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Series B 57A, Wheel Type Type 1, Specification 57A60-M8B, Maximum Operating Speed 6,370 RPM, Reinforced Status Non-Reinforced, Bond Type Resin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Radial Bristle Brush, T-C, 7-5/8x1, 80G, PK2 (61500190204)
- WEILER 3/8" Power Tube Brush, .005" Steel Wire Fill, 9/16" Brush Length (21009)
- NORTON ABRASIVES Bushing, Reducing, Pk2 (66261080523)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 9 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (66253370801)
- NORTON ABRASIVES Cutoff Wheel4.5X.040X7/8 (07660701617)
- NORTON ABRASIVES CutOff Wheel, Norzon III, 14"x.125"x1" (66253363694)
- NORTON ABRASIVES CutOff Whl, Gemini, 7"x1/16"x7/8", 8600rpm (66252832323)
- NORTON ABRASIVES CutOff Wheel, NorZon Plus, 3"x.062"x3/8" (66243510671)
- NORTON ABRASIVES CutOff Wheel, Gemini Metal, 14"x.125"x20mm (66252835386)
- NORTON ABRASIVES CutOff Wheel, Norton Metal, 4"x.035"x3/8" (07660789453)
- WEILER 5" x 3/32" TIGER Mechanized Pipeline, Z30T, Type 27, 5/8"-11 Nut (58067)
- Norton Abrasives Cut-Off Wheels