Shop All Cut-Off Wheels
Norton Abrasives
CutOff Wheel, NorZon Plus, 3"x.035"x3/8"
Mfr # 66243510669
Zoro # G7612796
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 60
- Abrasive Material Ceramic
- Abrasive Wheel Diameter 3 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 3/8 in
Product Information
- Brand Norton Abrasives
- MFR # 66243510669
- Zoro # G7612796
- UPC # 662435106698
- Country of Origin Poland
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 3 in |
Arbor Hole Size | 3/8 in |
Diameter | 3 in |
Connector Size | 3/8 in |
Overall Diameter | 3 in |
Details
Abrasive Grit | 60 |
Abrasive Material | Ceramic |
Abrasive Wheel Type | Type 1 |
Series | NorZon Plus 5SGZ |
Thickness | 0.035 in |
Item | Abrasive Cut-Off Wheel |
Application | Ferrous Metal, Gray Iron, Stainless |
Max. RPM | 25,465 RPM |
Diamond Knockout | No |
Grit | 60 |
Bond Type | Resin |
Reinforced Status | Reinforced |
Wheel Type | Type 1 |
Maximum Operating Speed | 25,465 RPM |
Overall Thickness | 0.035 in |
Connector Type | Unthreaded Hole |
Primary Material Applicationn | Stainless Steel, Steel |
Compatible Tool Type | Cut-Off Tool, Die Grinder |
Description
Abrasive Cut-Off Wheel, Abrasive Material Ceramic, Grit 60, Connector Size 3/8 in, Connector Type Unthreaded Hole, Overall Diameter 3 in, Overall Thickness 0.035 in, Compatible Tool Type Cut-Off Tool, Die Grinder, Primary Material Applicationn Stainless Steel, Steel, Series NorZon Plus 5SGZ, Wheel Type Type 1, Maximum Operating Speed 25,465 RPM, Reinforced Status Reinforced, Bond Type Resin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Type 1 Masonry Cutting for X-Lock and Al (DBX045063101C)
- BULLARD ABRASIVES Small Diameter Cut-Off Wheel, 3 x .035 x 3/8 T1, PK50 (53303)
- 3M Fiber Discs, 4-1/2" dia., Abrasive Grit 36 (00076308896331)
- CLIMAX METAL PRODUCTS Cartridge Roll Mandrel, 1/8InDia, 3/4InL (CR-2B)
- NORTON ABRASIVES Grinding Wheel, I Hardness, 80Grit Surface (66253044425)
- NORTON ABRASIVES CutOff Wheel, Gemini Metal, 14"x.125"x20mm (66252835386)
- NORTON ABRASIVES CutOff Wheel, Blue Fire, 14"x1/8"x1" (66252843251)
- NORTON ABRASIVES CutOff Whl, GeminiConcret, 14"x.125"x20mm (66252835387)
- NORTON ABRASIVES CutOff Wheel, NorZon, 26"x.109"x1-3/4" (69083166431)
- NORTON ABRASIVES CutOff Whl, A60-OBNA2, 10"x.060"x1-1/4" (66253149186)
- LASCO FITTINGS MIPT Cut-Off Nipple (M481005)
- Norton Abrasives Cut-Off Wheels