Shop All Cut-Off Wheels
Norton Abrasives
CutOff Wheel, Metal, 7"x1/8"x5/8", 8730rpm
Mfr # 07660789097
Zoro # G7450213
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 24
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 7 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 5/8 in
Product Information
- Brand Norton Abrasives
- MFR # 07660789097
- Zoro # G7450213
- UPC # 076607890979
- Country of Origin China
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 7 in |
Arbor Hole Size | 5/8 in |
Diameter | 7 in |
Connector Size | 5/8 in |
Overall Diameter | 7 in |
Details
Abrasive Grit | 24 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | Metal |
Thickness | 0.125 in |
Max. RPM | 8,730 RPM |
Application | Ferrous Metal, Gray Iron, Stainless |
Item | Abrasive Cut-Off Wheel |
Diamond Knockout | Yes |
Grit | 24 |
Overall Thickness | 0.125 in |
Reinforced Status | Reinforced |
Compatible Tool Type | Circular Saw |
Connector Type | Diamond Knockout |
Maximum Operating Speed | 8,730 RPM |
Wheel Type | Type 1 |
Primary Material Applicationn | Steel |
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 24, Connector Size 5/8 in, Connector Type Diamond Knockout, Overall Diameter 7 in, Overall Thickness 0.125 in, Compatible Tool Type Circular Saw, Primary Material Applicationn Steel, Series Metal, Wheel Type Type 1, Maximum Operating Speed 8,730 RPM, Reinforced Status Reinforced
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 4-1/2 Wolverine AO RFD 80AO Grit 5/8-11 UNC (59977)
- ZORO SELECT Carbide Bur, Pointed Cone, 1/8, 1/8 Shank (310-001193)
- ECONOLINE Blast Media, Glass Beads, Size E, 50 lb. (521060Z-50)
- MIRKA Scuff Pad, 6"x9", Very Fine P360, PK20 (18-111-447)
- NORTON ABRASIVES CutOff Wheel, 57A364-TB25N, 8"x.125"x5/8" (66253022712)
- NORTON ABRASIVES CutOff Wheel, Gemini, 2-1/2"x.070"x3/8" (66243510641)
- NORTON ABRASIVES CutOff Whl, Toolroom, 5"x.035"x3/8" (66252830653)
- NORTON ABRASIVES CutOff Whl, 57A60-O8B, 7"x.060"x1/2" (66252922672)
- NORTON ABRASIVES CutOff Whl, Metal, 14"x7/64"x1", 4365rpm (07660789399)
- NORTON ABRASIVES CutOff Wheel, GeminiFreeCut, 4"x.035"x1/4" (66243510629)
- NORTON ABRASIVES CutOff Wheel, Gemini, 14"x1/8"x1" (66253306611)
- Norton Abrasives Cut-Off Wheels