Shop All Cut-Off Wheels
Norton Abrasives
CutOff Wheel, Gemini Metal, 12"x.125"x20mm
Mfr # 66252837838
Zoro # G3746723
$6.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Grit 24
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 12 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 1"
Product Information
- Brand Norton Abrasives
- MFR # 66252837838
- Zoro # G3746723
- UPC # 662528378384
- Country of Origin India
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 12 in |
Arbor Hole Size | 1" |
Diameter | 12 in |
Connector Size | 1 in, 20 mm |
Overall Diameter | 12 in |
Details
Abrasive Grit | 24 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | Gemini Metal |
Thickness | 0.125 in |
Application | Aluminum, Ferrous Metal, Gray Iron, Stainless |
Item | Abrasive Cut-Off Wheel |
Max. RPM | 6,360 RPM |
Diamond Knockout | No |
Grit | 24 |
For Use With | Gas and Electric Portable Saws |
Primary Material Applicationn | Steel |
Compatible Tool Type | High-Speed Electric Saw, High-Speed Gas Saw |
Connector Type | Unthreaded Hole |
Wheel Type | Type 1 |
Maximum Operating Speed | 6,300 RPM |
Reinforced Status | 2-Layer Reinforced |
Overall Thickness | 0.125 in |
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 24, Connector Size 1 in, 20 mm, Connector Type Unthreaded Hole, Overall Diameter 12 in, Overall Thickness 0.125 in, Compatible Tool Type High-Speed Electric Saw, High-Speed Gas Saw, Primary Material Applicationn Steel, Series Gemini Metal, Wheel Type Type 1, Maximum Operating Speed 6,300 RPM, Reinforced Status 2-Layer Reinforced
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SANDING SHEET ROLL 800 GR 70MM X 12M (3M30700)
- ZORO SELECT Carbide Bur, Round Nose Tree, 1/2 (19D726)
- 3M Disc Pad Face Plate Hub, 2.5 in D, PK10 (88743)
- VSM Abrasive Belt, 60 Grit, Zirc, 4 x 36", PK10, Coated, 4" W, 36" L, 60 Grit, Medium, Zirconia, ZK713X (93715)
- NORTON ABRASIVES CutOff Wheel, A60-OBNA2, 3"x.060"x1/4" (66243528471)
- NORTON ABRASIVES CutOff Wheel, Blue Fire, 6"x.045"x7/8" (66252843210)
- NORTON ABRASIVES Abrasive Cut-Off Wheel, 4-1/2" dia. (66252838454)
- NORTON ABRASIVES CutOff Whl, 57A701-TB25N, 2-1/2x.062x3/8" (66243522372)
- NORTON ABRASIVES CutOff Wheel, GeminiFreeCut, 3"x.062"x1/4" (66243510645)
- NORTON ABRASIVES CutOff Wheel, NorZon Plus, 4"x.062"x3/8" (66243510677)
- UNITED ABRASIVES/SAIT SAIT 23501 HOBO® Heavy Metals and Rail Large Diameter Portable Saw Cutting Wheels 14" x 1/8" x 1", 1-Pack (23501)
- Norton Abrasives Cut-Off Wheels