Shop All Cut-Off Wheels
Norton Abrasives
CutOff Wheel, Gemini, 2"x.062"x3/8"
Mfr # 66243411396
Zoro # G2695865
original price:
$2.15
7% off
new price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 36
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 2 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 3/8 in
Product Information
- Brand Norton Abrasives
- MFR # 66243411396
- Zoro # G2695865
- UPC # 662434113963
- Country of Origin United States
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 2 in |
Arbor Hole Size | 3/8 in |
Diameter | 2 in |
Connector Size | 3/8 in |
Overall Diameter | 2 in |
Details
Abrasive Grit | 36 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | Gemini |
Thickness | 0.0625 in |
Item | Abrasive Cut-Off Wheel |
Max. RPM | 30,560 RPM |
Application | Ferrous Metal, Gray Iron, Stainless |
Diamond Knockout | No |
Grit | 36 |
For Use With | Horizontal and Straight Shaft Grinders |
Compatible Tool Type | Cut-Off Tool, Die Grinder |
Wheel Type | Type 1 |
Maximum Operating Speed | 30,560 RPM |
Reinforced Status | Reinforced |
Primary Material Applicationn | Stainless Steel, Steel |
Connector Type | Unthreaded Hole |
Overall Thickness | 0.0625 in |
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 36, Connector Size 3/8 in, Connector Type Unthreaded Hole, Overall Diameter 2 in, Overall Thickness 0.0625 in, Compatible Tool Type Cut-Off Tool, Die Grinder, Primary Material Applicationn Stainless Steel, Steel, Series Gemini, Wheel Type Type 1, Maximum Operating Speed 30,560 RPM, Reinforced Status Reinforced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Quick Change Disc, AlO, 1in, 80G, TR, PK50 (7000000380)
- DYNABRADE Disc Pad, 6" (50946)
- VSM 15" Diameter PSA Sanding Disc, Silicon Carbide, 24G, X-Weight, PK 10 (218199)
- CGW ABRASIVES CutOff Whl, 12x3/32x1, A36-P-BF, Reinforced (35575)
- NORTON ABRASIVES CutOff Wheel, Blue Fire, 14"x1/8"x1" (66252843251)
- NORTON ABRASIVES CutOff Whl, 57A701-TB25N, 2-1/2x.062x3/8" (66243522372)
- NORTON ABRASIVES CutOff Whl, NorZon, 3"x.125"x3/8", 25465rpm (66243510673)
- NORTON ABRASIVES CutOff Whl, Gemini, 5"x3/32"x7/8", 12225rpm (66252823600)
- NORTON ABRASIVES CutOff Wheel, Gemini, 2"x.062"x1/4" (66243411395)
- NORTON ABRASIVES CutOff Wheel, Gemini, 14"x1/8"x1" (66253306611)
- WALTER SURFACE TECHNOLOGIES Cutting/Chop Wheel, T1 14"x3/32"x1" (10Q143)
- Norton Abrasives Cut-Off Wheels