Shop All Cut-Off Wheels
Norton Abrasives
CutOff Wheel, Blue Fire, 20"x5/32"x1"
Mfr # 66252843258
Zoro # G4928481
original price:
$96.80
9% off
Free Shipping & Returns
$87.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 30
- Abrasive Material Zirconia Alumina
- Abrasive Wheel Diameter 20 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 1 in
Product Information
- Brand Norton Abrasives
- MFR # 66252843258
- Zoro # G4928481
- UPC # 662528432581
- Country of Origin United States
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 20 in |
Arbor Hole Size | 1 in |
Diameter | 20 in |
Overall Diameter | 20 in |
Connector Size | 1 in |
Details
Abrasive Grit | 30 |
Abrasive Material | Zirconia Alumina |
Abrasive Wheel Type | Type 1 |
Series | BlueFire Free Cut |
Thickness | 0.1562 in |
Item | Abrasive Cut-Off Wheel |
Application | Aluminum, Ferrous Metal, Gray Iron, Stainless |
Diamond Knockout | No |
Max. RPM | 2,710 RPM |
Grit | 30 |
For Use With | Stationary Saw |
Primary Material Applicationn | Stainless Steel, Steel |
Reinforced Status | Reinforced |
Wheel Type | Type 1 |
Maximum Operating Speed | 2,710 RPM |
Overall Thickness | 0.1563 in |
Connector Type | Unthreaded Hole |
Compatible Tool Type | Chop Saw |
Description
Abrasive Cut-Off Wheel, Abrasive Material Zirconia Alumina, Grit 30, Connector Size 1 in, Connector Type Unthreaded Hole, Overall Diameter 20 in, Overall Thickness 0.1563 in, Compatible Tool Type Chop Saw, Primary Material Applicationn Stainless Steel, Steel, Series BlueFire Free Cut, Wheel Type Type 1, Maximum Operating Speed 2,710 RPM, Reinforced Status Reinforced
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Net Grip Roll, 2.75"x32.8ft., P60 Grit (AH-570-060)
- SCOTCH-BRITE Sanding Hand Pad, Alum O, Brn, PK60 (16553)
- NORTON ABRASIVES Dressing Stick, AlO, Fine, 6x1x1 In (61463610453)
- DEWALT 4" x .035" x 3/8" A36T fast cutting wheel (DW8717)
- NORTON ABRASIVES CutOff Whl, GeminiConcret, 14"x.125"x20mm (66252835387)
- NORTON ABRASIVES CutOff Whl, Gemini, 4-1/2"x3/32"x7/8" (66252823599)
- NORTON ABRASIVES Abrasive Cut-Off Wheel, 4-1/2" dia. (66252838454)
- NORTON ABRASIVES CutOff Wheel, NorZon Plus, 4"x.062"x3/8" (66243510677)
- NORTON ABRASIVES CutOff Whl, 57A60-O8B, 7"x.035"x1-1/4" (66252922986)
- NORTON ABRASIVES CutOff Wheel, Blue Fire, 6"x.045"x7/8" (66252843210)
- Norton Abrasives Cut-Off Wheels