Shop All Straight Grinding Wheels
Norton Abrasives
Cut-Off Wheel, 10 in. Dia, AO, 100 G, PK10
Mfr # 66253117879
Zoro # G8690166
product price: $206.99
/pk 10, $20.70/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 10"
- Thickness 1/16"
- Arbor Hole Size 1-1/4"
- Abrasive Material Aluminum Oxide
- Grit 100
Product Information
- Brand Norton Abrasives
- MFR # 66253117879
- Zoro # G8690166
- UPC # 662531178797
- Country of Origin United States
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 10" |
Arbor Hole Size | 1-1/4" |
Diameter | 10" |
Connector Size | 32 mm |
Overall Diameter | 254 mm |
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 100, Connector Size 32 mm, Connector Type Unthreaded Hole, Overall Diameter 254 mm, Overall Thickness 1.6 mm, Compatible Tool Type Chop Saw, Primary Material Applicationn Nickel Alloy, Steel, Tool Steel, Series MetLab 38A, Wheel Type Type 1, Specification ML-110, Maximum Operating Speed 3,500 RPM, Reinforced Status Non-Reinforced, Bond Type Resin, Color Black, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVIV Deburring Tool Set, E Series (155-29159)
- WORK SHARP WS3000 FINE ABRASIVES KIT (WSSA0002043)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size (66252843211)
- DYNABRADE Sanding Star, 8" dia., 320G, AO, Abr-Mt (93251)
- NORTON ABRASIVES Grinding Wheel, T1, 6x1x1, SC, 60G, Green (66252837187)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1x1-1/4, AO, 60G, PK5 (66252942709)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1-1/4, AO, 46G, PK5 (66252941206)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/4x1.25, AO, 80G, PK5 (66253043461)
- NORTON ABRASIVES Gemini Grinding Wheel, T1, 3x1/2x3/8, AO, 24G, Blk (66243522418)
- NORTON ABRASIVES Grinding Wheel, T1, 12x2x5, AO, 60G, Med, Prpl (66253263465)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1x1-1/4, AO, 46G, PK5 (66252942513)
- Norton Abrasives Straight Grinding Wheels