Shop All Convolute Wheels
Norton Abrasives
Convolute Wheel, Metal Finishng, 6x1x1, MED
Mfr # 66261055250
Zoro # G3344521
Free Shipping & Returns
$96.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Metal Finishing
- Diameter 6 in
- Width 1 in
- Arbor Hole 1 in
- Abrasive Material Silicon Carbide
Product Information
- Brand Norton Abrasives
- MFR # 66261055250
- Zoro # G3344521
- UPC # 662610552500
- Country of Origin Mexico
- Category Convolute Wheels
Dimensions
Diameter | 6 in |
Width | 1 in |
Face Width | 1 in |
Connector Size | 1 in |
Overall Diameter | 6 in |
Details
Style | Metal Finishing |
Arbor Hole | 1 in |
Abrasive Material | Silicon Carbide |
Density | Hard (8) |
Grade | Medium |
Series | Bear-Tex Series 1000 |
Item | Convolute Wheel |
Max. RPM | 6,000 RPM |
Application | For General Purpose Deburring, Blending and Finishing Applications |
Abrasive Type | Non-Woven |
Density Rating | Hard (8) |
Grit | 150 |
Color | Gray |
Resistance Properties | Heat, Smear |
Coating Coverage | Open |
Maximum Operating Speed | 6,000 RPM |
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 1 in, Density Rating Hard (8), Grade Medium, Series Bear-Tex Series 1000, Face Width 1 in, Maximum Operating Speed 6,000 RPM, Overall Diameter 6 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray, Grit 150, Resistance Properties Heat, Smear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Flap Disc, T27 6"x7/8" 120gr (15R612)
- ZORO SELECT Carbide Bur, Round Nose Tree, 1/4 (19D867)
- PFERD 3x7 Welders Toothbrush - Stainless Wire, Polypro Block (85060)
- ZORO SELECT Blast Media, Walnut Shells Type, 50 lb. Sz (WS 20-40)
- NORTON ABRASIVES Convolute Wheel, Metal Finishing, 6x1x1, FN (66261004141)
- NORTON ABRASIVES Convolute Wheel, 8" dia, 4,500 RPM (66261004165)
- NORTON ABRASIVES Convolute Wheel, Metal Finishing, 8x1x3, FN (66261055207)
- NORTON ABRASIVES Convolute Wheel, Clean/Finish, 6x2x1, FN (66261058509)
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 8x1x3, MED (66261018673)
- NORTON ABRASIVES Convolute Wheel, Metal Finish, 12x2x5, MED (66261007212)
- SCOTCH-BRITE Convolute Wheel, Deburring, LD-WL, 6" dia. (7000000731)
- Norton Abrasives Convolute Wheels