Shop All Convolute Wheels
Norton Abrasives
Convolute Wheel, Metal Finishing, 8x1x3, FN
Mfr # 66261018641
Zoro # G3443982
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Metal Finishing
- Diameter 8 in
- Width 1 in
- Arbor Hole 3 in
- Abrasive Material Silicon Carbide
Product Information
- Brand Norton Abrasives
- MFR # 66261018641
- Zoro # G3443982
- UPC # 662610186415
- Country of Origin Mexico
- Category Convolute Wheels
Dimensions
Diameter | 8 in |
Width | 1 in |
Face Width | 1 in |
Connector Size | 3 in |
Overall Diameter | 8 in |
Details
Style | Metal Finishing |
Arbor Hole | 3 in |
Abrasive Material | Silicon Carbide |
Density | Hard (9) |
Grade | Fine |
Series | Bear-Tex Series 1000 |
Application | For General Purpose Deburring, Blending and Finishing Applications |
Max. RPM | 4,500 RPM |
Item | Convolute Wheel |
Resistance Properties | Heat, Smear, Water |
Coating Coverage | Open |
Density Rating | Hard (9) |
Maximum Operating Speed | 4,500 RPM |
Grit | 220 |
Color | Gray |
Abrasive Type | Non-Woven |
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 3 in, Density Rating Hard (9), Grade Fine, Series Bear-Tex Series 1000, Face Width 1 in, Maximum Operating Speed 4,500 RPM, Overall Diameter 8 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray, Grit 220, Resistance Properties Heat, Smear, Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Abrasive Flap Wheel, 3/4 In. Dia, 120 Grit (08834137582)
- 3M Cloth Band, 1-1/2 in. (7100138149)
- PFERD 7" x 1/4 Grinding Wheel, 7/8" A.H. - SG CAST+STONE - Type 28 (61705)
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - CO SGP CURVE STEELOX, Ceramic oxide, 60 Grit, Medium Radius (67197)
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 8x1x3, MED (69957394610)
- NORTON ABRASIVES Convolute Wheel, Metal Finishing, 8x1x3, FN (66261055207)
- NORTON ABRASIVES Convolute Wheel, Metal Finishing, 6x1x1, FN (66261055225)
- NORTON ABRASIVES Convolute Wheel, Deburring 10in.x1in., PK3 (66261055260)
- NORTON ABRASIVES Convolute Wheel, Clean/Finish, 6x1x1, MED (66261058507)
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 6x1x1, VFN (66261055200)
- SCOTCH-BRITE Convolute Wheel, Deburring, LD-WL, 12" dia. (7000046049)
- Norton Abrasives Convolute Wheels