Shop All Convolute Wheels
Norton Abrasives
Convolute Wheel, Deburring 8in.x1in., PK3
Mfr # 66261055208
Zoro # G5536474
product price: $312.99
/pk 3, $104.33/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Deburring
- Diameter 8 in
- Width 1 in
- Arbor Hole 3 in
- Abrasive Material Silicon Carbide
Product Information
- Brand Norton Abrasives
- MFR # 66261055208
- Zoro # G5536474
- UPC # 662610552081
- Country of Origin Mexico
- Category Convolute Wheels
Dimensions
Diameter | 8 in |
Width | 1 in |
Connector Size | 3 in |
Overall Diameter | 8 in |
Wheel Diameter x Face Width | 8 in Dia x 1 in W |
Face Width | 1 in |
Details
Style | Deburring |
Arbor Hole | 3 in |
Abrasive Material | Silicon Carbide |
Density | Medium (6) |
Grade | Medium |
Series | Bear-Tex Series 1000 |
Item | Convolute Wheel |
Application | For Deburring, Blending and Final Finishing |
Max. RPM | 4,500 RPM |
Grit | 150 |
Coating Coverage | Open |
Wheel Density | Medium |
Maximum Operating Speed | 4,500 RPM |
Abrasive Type | Non-Woven |
Resistance Properties | Shed, Smear |
Color | Gray |
Density Rating | Medium (6) |
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 3 in, Density Rating Medium (6), Grade Medium, Series Bear-Tex Series 1000, Face Width 1 in, Maximum Operating Speed 4,500 RPM, Overall Diameter 8 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray, Grit 150, Resistance Properties Shed, Smear, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 3000 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 1 Sheet by X1 Abrasives (X1E-CON-SAN-WDP-P3000-FSx1)
- GORDON BRUSH 1/2" D 26" length Single Spiral Single-Stem Nylon Brushes (435148)
- WEILER 1-1/2" Nylox Power Tube Brush, .040/80SC Fill, 2-1/2" Brush Length (21330)
- ALC Abrasive Blast Cabinet, Floor, Siphon (40413)
- NORTON ABRASIVES Convolute Wheel, Metal Finishing, 6x1x1, FN (66261055201)
- NORTON ABRASIVES Convolute Wheel, Metal Finishing, 6x1x1, FN (66261004141)
- NORTON ABRASIVES Convolute Wheel, Deburring 6in.x1in., PK3 (66261055204)
- NORTON ABRASIVES Convolute Wheel, Metal Finishing, 6x1x1, FN (66261018632)
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 6x1x1, VFN (66261055200)
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 6x1x1, MED (66261055371)
- SCOTCH-BRITE Convolute Wheel, Deburring, ST-WL, 8" dia. (7000045853)
- Norton Abrasives Convolute Wheels