Shop All Convolute Wheels
Norton Abrasives
Convolute Wheel, Deburring 6in.x1in., PK3
Mfr # 66261055205
Zoro # G5697011
product price: $267.99
/pk 3, $89.33/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Deburring
- Diameter 6 in
- Width 1 in
- Arbor Hole 1 in
- Abrasive Material Aluminum Oxide
Product Information
- Brand Norton Abrasives
- MFR # 66261055205
- Zoro # G5697011
- UPC # 662610552050
- Country of Origin Mexico
- Category Convolute Wheels
Dimensions
Diameter | 6 in |
Width | 1 in |
Connector Size | 1 in |
Overall Diameter | 6 in |
Face Width | 1 in |
Details
Style | Deburring |
Arbor Hole | 1 in |
Abrasive Material | Aluminum Oxide |
Density | Medium (6) |
Grade | Medium |
Series | Bear-Tex Series 1000 |
Item | Convolute Wheel |
Application | For Deburring, Blending and Final Finishing |
Max. RPM | 6,000 RPM |
Grit | 150 |
Maximum Operating Speed | 6,000 RPM |
Abrasive Type | Non-Woven |
Color | Light Brown |
Coating Coverage | Open |
Density Rating | Medium (6) |
Resistance Properties | Shed, Smear |
Description
Convolute Wheel, Abrasive Material Aluminum Oxide, Connector Size 1 in, Density Rating Medium (6), Grade Medium, Series Bear-Tex Series 1000, Face Width 1 in, Maximum Operating Speed 6,000 RPM, Overall Diameter 6 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Light Brown, Grit 150, Resistance Properties Shed, Smear, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sandpaper Sheet, Very Fine, 320 Grit, PK20 (07660768166)
- ZORO SELECT Blast Media, 2200 lb Container, Bag (GAR80B552200)
- NORTON ABRASIVES 2" dia Coarse Grit Non Woven Quick Change Disc (66261009191)
- NORTON ABRASIVES Quick Change Disc, 1 In D, Grit 120, TR (66623340064)
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 6x2x1, MED (66261007957)
- NORTON ABRASIVES Convolute Wheel, 12" dia, 3,000 RPM (66261055237)
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 8x1x3, MED (69957394610)
- NORTON ABRASIVES Convolute Wheel, 10" dia, 3,600 RPM (66261055277)
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 6x1x1, MED (66261007936)
- NORTON ABRASIVES Convolute Wheel, Deburring 8in.x2in., PK2 (66261055259)
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 6x1x1, MED (66261018636)
- Norton Abrasives Convolute Wheels