Shop All Convolute Wheels
Norton Abrasives
Convolute Wheel, Deburring 12in.x2in.
Mfr # 66261055243
Zoro # G5570476
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Deburring
- Diameter 12 in
- Width 2 in
- Arbor Hole 5 in
- Abrasive Material Aluminum Oxide
Product Information
- Brand Norton Abrasives
- MFR # 66261055243
- Zoro # G5570476
- UPC # 662610552432
- Country of Origin Mexico
- Category Convolute Wheels
Dimensions
Diameter | 12 in |
Width | 2 in |
Connector Size | 5 in |
Face Width | 2 in |
Overall Diameter | 12 in |
Details
Style | Deburring |
Arbor Hole | 5 in |
Abrasive Material | Aluminum Oxide |
Density | Hard (7) |
Grade | Medium |
Series | Bear-Tex Series 1000 |
Item | Convolute Wheel |
Application | For Deburring, Blending and Final Finishing |
Max. RPM | 3,000 RPM |
Grit | 150 |
Abrasive Type | Non-Woven |
Coating Coverage | Open |
Maximum Operating Speed | 3,000 RPM |
Density Rating | Hard (7) |
Color | Light Brown |
Description
Convolute Wheel, Abrasive Material Aluminum Oxide, Connector Size 5 in, Density Rating Hard (7), Grade Medium, Series Bear-Tex Series 1000, Face Width 2 in, Maximum Operating Speed 3,000 RPM, Overall Diameter 12 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Light Brown, Grit 150
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING 81AY1MSIL Abrasive Nylon Brush. For .039" Bore Dia., 1000SIL, .625" Brush Part, 3" OAL (81AY1MSIL)
- SGSPRO Carbide Bur Set, Double Cut, 10 pcs., 1/8in (18263)
- RAYTECH Vibratory Tumbler, Drain, 115V, 0.75 Cu.Ft. (23-040)
- PFERD 3" Crimped Wire Wheel Brush - .014 CS Wire, 1/4" Shank (82900)
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 6x1x1, MED (66261007936)
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 8x1x3, MED (66261018673)
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 6x1x1, MED (69957397882)
- NORTON ABRASIVES Convolute Wheel, Metal Finishing, 6x1x1, FN (66261055251)
- NORTON ABRASIVES Convolute Wheel, 8" dia, 3,650 RPM (66261058521)
- NORTON ABRASIVES Convolute Wheel, 8" dia, 4,500 RPM (66261012971)
- NORTON ABRASIVES Convolute Wheel, 12" dia, 12,000 RPM (66261018786)
- Norton Abrasives Convolute Wheels