Shop All Fiber Discs
Norton Abrasives
Conditioning Disc, 4-1/2in, AO, PK25
Mfr # 66623333616
Zoro # G5525405
product price: $119.99
/pk 25, $4.80/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4 1/2 in
- Mounting Hole Size 7/8 in
- Abrasive Type Non-Woven
- Abrasive Material Aluminum Oxide
- Abrasive Grade Very Fine
Product Information
- Brand Norton Abrasives
- MFR # 66623333616
- Zoro # G5525405
- UPC # 666233336165
- Country of Origin Mexico
- Category Fiber Discs
Dimensions
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 7/8 in |
Disc Dia. | 4-1/2" |
Connector Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Details
Abrasive Type | Non-Woven |
Abrasive Material | Aluminum Oxide |
Abrasive Grade | Very Fine |
Backing Weight | X |
Max. RPM | 11,000 RPM |
Attachment Type | 7/8 in Arbor Hole |
Item | Surface-Conditioning Disc |
Grit | 180-360 |
Series | Vortex Rapid Prep |
Color | Blue |
Backing Material | Fiber |
Vacuum Hole Design | No Hole |
Grade | Very Fine |
Connector Type | Unthreaded Hole |
Maximum Operating Speed | 11,000 RPM |
Description
Surface-Conditioning Disc, Abrasive Material Aluminum Oxide, Grade Very Fine, Overall Diameter 4 1/2 in, Series Vortex Rapid Prep, Maximum Operating Speed 11,000 RPM, Connector Size 7/8 in, Connector Type Unthreaded Hole, Abrasive Type Non-Woven, Backing Material Fiber, Backing Weight X, Color Blue, Grit 180-360, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Wetordry 99421NA Sand Paper, 320-Grit, Paper Backing, Silicone Carbide, Black (99421NA)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 8in, 80 Grit (30478T)
- PFERD Deburring Blade BS 1018 - for Hand Deburrer (19512)
- ARC ABRASIVES Quick Change Disc, 3in, 36 Grit, TR, PK50 (71-31662K)
- NORTON ABRASIVES Fiber Disc, 4-1/2x7/8in, 36G, PK25 (66261138456)
- NORTON ABRASIVES Fiber Disc, 4-1/2" dia., Coated Abrasive (69957370207)
- NORTON ABRASIVES Fiber Disc, 4.5 In D, 80 G, PK10 (66623395011)
- NORTON ABRASIVES Fiber Disc, 5x7/8, 80G, PK25 (69957398009)
- NORTON ABRASIVES Fiber Disc, 5 in.dia., PK25 (05539510684)
- NORTON ABRASIVES Fiber Disc, 7x7/8, 36G, PK25 (66261138593)
- WALTER SURFACE TECHNOLOGIES Sanding Discs, 7"x7/8" 80gr (15P708)
- Norton Abrasives Fiber Discs