Shop All Cartridge Rolls
Norton Abrasives
Cartridge Roll, 3/8" dia, 1 1/2" L
Mfr # 66261132188
Zoro # G008637038
product price: $0.66
/ea
$0.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P60
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
- Overall Length 1 1/2 in
- Grade Coarse
Product Information
- Brand Norton Abrasives
- MFR # 66261132188
- Zoro # G008637038
- UPC # 662611321884
- Country of Origin France
- Category Cartridge Rolls
Dimensions
Overall Length | 1 1/2 in |
Pilot Hole Diameter | 1/8 in |
Overall Diameter | 3/8 in |
Details
Item | Cartridge Roll |
Grit | P60 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Grade | Coarse |
Backing Material | Cotton |
Backing Weight | X |
Series | R265 |
Cartridge Roll Design | Straight |
Maximum Operating Speed | 23,000 RPM |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R265, Backing Material Cotton, Backing Weight X, Grit P60, Maximum Operating Speed 23,000 RPM, Overall Diameter 3/8 in, Overall Length 1 1/2 in, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 3" x 1/4" Unitized Wheel - 1/4" A.H., SiC Fine (W) 2SF (48290)
- VSM 4-1/2" x 7/8" Coated Fiber Disc 100 Grit PK50 (149131)
- CONTINENTAL ABRASIVES 1" x 1" x 1/4" Aluminum Oxide 80 Grit Mounted Flap Wheel (FW-11080)
- WEILER Flap Disc, Type 27, 4-1/2in. dia., 36 Grit (98810)
- NORTON ABRASIVES Cartridge Roll, 3/8" dia, 1 1/2" L (66261194481)
- NORTON ABRASIVES Cartridge Roll, 1/2" dia, 1 1/2" L (66261194484)
- NORTON ABRASIVES Cartridge Roll, 3/8" dia, 1 1/2" L (66261194490)
- NORTON ABRASIVES Cartridge Roll, 1/2" dia, 1 1/2" L (66261194495)
- NORTON ABRASIVES Cartridge Roll, 1/2" dia, 1 1/2" L (66261194399)
- NORTON ABRASIVES Cartridge Roll, 1/2" dia, 1 1/2" L (66261194396)
- SUPERIOR ABRASIVES Superior Abrasives Cartridge Roll 1/4 x 1 x 1/8 Aluminum Oxide Fine (11865)
- Norton Abrasives Cartridge Rolls