Shop All Cartridge Rolls
Norton Abrasives
Cartridge Roll, 1/2" dia, 1 1/2" L
Mfr # 66261194495
Zoro # G108637013
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 120
- Abrasive Material Ceramic
- Backing Weight X
- Backing Material Cotton
- Series Blaze R920
Product Information
- Brand Norton Abrasives
- MFR # 66261194495
- Zoro # G108637013
- UPC # 662611944953
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Overall Diameter | 1/2 in |
Overall Length | 1 1/2 in |
Pilot Hole Diameter | 1/8 in |
Details
Item | Cartridge Roll |
Grit | 120 |
Abrasive Material | Ceramic |
Backing Weight | X |
Backing Material | Cotton |
Series | Blaze R920 |
Abrasive Type | Coated |
Cartridge Roll Design | Tapered |
Maximum Operating Speed | 15,000 RPM |
Grade | Medium |
Description
Cartridge Roll, Cartridge Roll Design Tapered, Pilot Hole Diameter 1/8 in, Abrasive Material Ceramic, Abrasive Type Coated, Series Blaze R920, Backing Material Cotton, Backing Weight X, Grit 120, Maximum Operating Speed 15,000 RPM, Overall Diameter 1/2 in, Overall Length 1 1/2 in, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Polarshine Polish 12 1L (PC12-1L)
- VSM VSM 20" Diameter PSA Sanding Disc, Ceramic, 50G, Y-Weight, PK 10 (335187)
- FINISH 1ST PSA Sanding Disc, 6 In., 400 G, PK50 (8447035)
- CGW ABRASIVES Sanding Disc, 5 Cloth, 80G, R203, Z, GA (52775)
- NORTON ABRASIVES Cartridge Roll, 1/2" dia, 1 1/2" L (66261194399)
- NORTON ABRASIVES Cartridge Roll, 1/2" dia, 1 1/2" L (66261194492)
- NORTON ABRASIVES Cartridge Roll, 3/8" dia, 1 1/2" L (66261194481)
- NORTON ABRASIVES Cartridge Roll, 3/8" dia, 1 1/2" L (66261194490)
- NORTON ABRASIVES Cartridge Roll, 1/2" dia, 1 1/2" L (66261194396)
- NORTON ABRASIVES Cartridge Roll, 1/2" dia, 1 1/2" L (66261194484)
- BIG HORN 1-1/2 inch Dia x 1-1/2 Inch Sanding Sleeves (19533)
- Norton Abrasives Cartridge Rolls