Shop All Cartridge Rolls
Norton Abrasives
Cartridge Roll, 1/2" dia, 1 1/2" L
Mfr # 66261194492
Zoro # G408637010
product price: $1.95
/ea
$1.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Abrasive Material Ceramic
- Series Blaze R920
- Backing Material Cotton
- Maximum Operating Speed 15,000 RPM
Product Information
- Brand Norton Abrasives
- MFR # 66261194492
- Zoro # G408637010
- UPC # 662611944922
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Overall Diameter | 1/2 in |
Overall Length | 1 1/2 in |
Pilot Hole Diameter | 1/8 in |
Details
Item | Cartridge Roll |
Grit | 80 |
Abrasive Material | Ceramic |
Series | Blaze R920 |
Backing Material | Cotton |
Maximum Operating Speed | 15,000 RPM |
Abrasive Type | Coated |
Backing Weight | X |
Grade | Coarse |
Cartridge Roll Design | Tapered |
Description
Cartridge Roll, Cartridge Roll Design Tapered, Pilot Hole Diameter 1/8 in, Abrasive Material Ceramic, Abrasive Type Coated, Series Blaze R920, Backing Material Cotton, Backing Weight X, Grit 80, Maximum Operating Speed 15,000 RPM, Overall Diameter 1/2 in, Overall Length 1 1/2 in, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Disc, Sanding, NoHole, 6 in, VF, P180G, PK100 (66261131562)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 220 Grit, Very Fine, Zirconia Alumina, BlueFire R823P, Blue (78072728609)
- MELIN TOOL CO Carbide Bur, 3/8, Sa Cylindrical No Endcut (SA-3DC)
- 3M 3M 26320CP-P-G 9 x 11 in. 320 Grit Pro Grade No Slip Grip Sandpaper; 20 Pack (207897)
- NORTON ABRASIVES Cartridge Roll, 3/8" dia, 1 1/2" L (66261194481)
- NORTON ABRASIVES Cartridge Roll, 1/2" dia, 1 1/2" L (66261194484)
- NORTON ABRASIVES Cartridge Roll, 1/2" dia, 1 1/2" L (66261194399)
- NORTON ABRASIVES Cartridge Roll, 1/2" dia, 1 1/2" L (66261194495)
- NORTON ABRASIVES Cartridge Roll, 1/4" dia, 1 1/2" L (66261194384)
- NORTON ABRASIVES Cartridge Roll, 1/2" dia, 1 1/2" L (66261194396)
- ARC ABRASIVES Cr 3/16 X 1 X 3/32 80 (21136)
- Norton Abrasives Cartridge Rolls