Shop All Cartridge Rolls
Norton Abrasives
Cartridge Roll, 1/2" dia, 1 1/2" L
Mfr # 66261194399
Zoro # G508637040
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 120
- Abrasive Material Ceramic
- Pilot Hole Diameter 1/8 in
- Grade Medium
- Overall Diameter 1/2 in
Product Information
- Brand Norton Abrasives
- MFR # 66261194399
- Zoro # G508637040
- UPC # 662611943994
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Pilot Hole Diameter | 1/8 in |
Overall Diameter | 1/2 in |
Overall Length | 1 1/2 in |
Details
Item | Cartridge Roll |
Grit | 120 |
Abrasive Material | Ceramic |
Grade | Medium |
Abrasive Type | Coated |
Series | Blaze R920 |
Maximum Operating Speed | 15,000 RPM |
Backing Material | Cotton |
Backing Weight | X |
Cartridge Roll Design | Straight |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 1/8 in, Abrasive Material Ceramic, Abrasive Type Coated, Series Blaze R920, Backing Material Cotton, Backing Weight X, Grit 120, Maximum Operating Speed 15,000 RPM, Overall Diameter 1/2 in, Overall Length 1 1/2 in, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Fiber Disc, No Hole, 3 in. Dia., 60 (60410011732)
- VSM Abrasive Belt, 36 Grit, AO, 8 x 107", PK10, Coated, 8" W, 107" L, 36 Grit, Very Coarse, Aluminum Oxide (1193)
- PFERD 4" Knot Mini Bevel Brush - .014 SS Wire, 5/8-11 Thread (82317)
- CENTURY DRILL & TOOL Mounted Grinding Point, A37 (75206)
- NORTON ABRASIVES Cartridge Roll, 3/8" dia, 1 1/2" L (66261194490)
- NORTON ABRASIVES Cartridge Roll, 3/8" dia, 1 1/2" L (66261194481)
- NORTON ABRASIVES Cartridge Roll, 1/2" dia, 1 1/2" L (66261194495)
- NORTON ABRASIVES Cartridge Roll, 1/2" dia, 1 1/2" L (66261194396)
- NORTON ABRASIVES Cartridge Roll, 1/2" dia, 1 1/2" L (66261194492)
- NORTON ABRASIVES Cartridge Roll, 1/2" dia, 1 1/2" L (66261194484)
- MERIT Cartridge Roll, 3/4" dia, 1" L (08834180459)
- Norton Abrasives Cartridge Rolls