Shop All Flap Discs
Norton Abrasives
Arbor Mount Flap Disc, 7in, 36, ExtraCoarse
Mfr # 66261183494
Zoro # G3288607
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 7"
- Disc Type Type 29
- Grade Extra Coarse
- Mounting Size 7/8"
Product Information
- Brand Norton Abrasives
- MFR # 66261183494
- Zoro # G3288607
- UPC # 662611834940
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 7" |
Mounting Size | 7/8" |
Disc Diameter | 7 in |
Mounting Hole Size | 7/8 in |
Connector Size | 7/8 in |
Overall Diameter | 7 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Extra Coarse, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 7 in, Series Blaze R980P, Backing Material Polyester, Backing Weight Y, Grit 36, Maximum Operating Speed 8,600 RPM, Color Orange, Features Performance Coated, Resistance Properties Fray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 80 Grit, Zirc, 2 x 48", PK10, Coated, 2" W, 48" L, 80 Grit, Medium, Zirconia, ZK713X (89155)
- PFERD 2" x .045" Die Grinder Cut-Off Wheel, 3/8" A.H. - SG STEELOX - Type 1 (69211)
- MERIT Flap Wheel, AO, 2x1x1/4 In Shank, 120G (08834131515)
- PFERD Diamond Riffler File Set - 6 Pieces, Medium Cut (04080)
- NORTON ABRASIVES Arbor Mount Flap Disc, 7in, 40, Coarse (66261183495)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 36 Grit, 7/8 (66623399140)
- NORTON ABRASIVES Flap Disc, 5 In x 80 Grit, 7/8 (66254461178)
- NORTON ABRASIVES Flap Disc, Coarse, 40 Grit, 6" dia. (66261132123)
- NORTON ABRASIVES Flap Disc, Medium, 60 Grit, 5" dia. (66261132142)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 36 Grit, 5/8-11 (66623399053)
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - CO SGP CURVE STEELOX, Ceramic oxide, 60 Grit, Large Radius (67344)
- Norton Abrasives Flap Discs