Shop All Abrasive Rolls
Norton Abrasives
Abrasve Roll, 1-1/2"Wx150 ft.L, 120G, Brown
Mfr # 66261126286
Zoro # G3191255
$56.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-1/2"
- Grit 120
- Abrasive Material Aluminum Oxide
- Backing Material Cotton
- Length 50 yd.
Product Information
- Brand Norton Abrasives
- MFR # 66261126286
- Zoro # G3191255
- UPC # 662611262866
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Width | 1-1/2" |
Length | 50 yd. |
Overall Width | 1 1/2 in |
Overall Length | 150 ft |
Details
Grit | 120 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cotton |
Grade | Fine |
Series | K225 |
Abrasive Type | Coated, Non-Woven |
Backing Weight | J |
Color | Brown |
Item | Cloth and Screen Roll |
Product Type | Utility Roll |
Coating Coverage | Closed |
Description
Abrasive Utility Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Attachment Type Not Applicable, Backing Material Cloth, Backing Weight J, Coating Coverage Closed, Color Brown, Grade Medium, Grit P120, Series K225, Overall Length 150 ft, Overall Width 1 1/2 in, Product Type Utility Roll
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 100 G, AlO, PK25 (07660700358)
- NORTON ABRASIVES Disc, Sanding, 5In, P150G, PK100 (66261131580)
- 3M Swivel Quick Change Connector 1/4 in NPT Ext 55180, 1/pk (55180)
- ARC ABRASIVES 5" Aluminum Oxide Cloth PSA Disc, 120 Grit (30444T)
- NORTON ABRASIVES Abrasive PSA Roll, 4-1/2" W x 30 ft.L, 80G (66261131697)
- NORTON ABRASIVES Abrasive Roll, 1" W x 150 ft.L, 220G, Brown (66261126271)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Medium, 60 Grit (66261136203)
- NORTON ABRASIVES PSA Sanding Disc Roll, 5 in Dia, P180 G (66261183810)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Very Fine, Red (66261136200)
- NORTON ABRASIVES Abrsve Rll, 1"Wx150 ft.L, 240G, Alumnm Oxde (66261126270)
- GARANT Economy roll of abrasive cloth A robust, highly flexible, 115 mmx50 m, Grit: 600 (556980 600)
- Norton Abrasives Abrasive Rolls