Shop All Abrasive Rolls
Norton Abrasives
Abrasive Roll, 4" W x 30 ft.L, 180 to 360G
Mfr # 66261058360
Zoro # G5359742
product price: $64.25
/ea
$64.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Grit 240 to 360
- Abrasive Material Silicon Carbide
- Backing Material Nylon
- Length 30 ft.
Product Information
- Brand Norton Abrasives
- MFR # 66261058360
- Zoro # G5359742
- UPC # 662610583603
- Country of Origin Mexico
- Category Abrasive Rolls
Dimensions
Width | 4" |
Length | 30 ft. |
Overall Width | 4 in |
Overall Length | 30 ft |
Details
Grit | 240 to 360 |
Abrasive Material | Silicon Carbide |
Backing Material | Nylon |
Grade | Very Fine |
Series | 851 |
Abrasive Type | Non-Woven |
Item | General Cleaning Roll |
Color | Gray |
Product Type | Surface Conditioning Roll |
Description
Surface Conditioning Roll, Abrasive Type Non-Woven, Abrasive Material Silicon Carbide, Attachment Type Not Applicable, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Color Gray, Grade Very Fine, Grit 360, Series Bear-Tex 851, Overall Length 30 ft, Overall Width 4 in, Product Type Surface Conditioning Roll, Vacuum Holes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Polishing Paper, Blue, PK200 (7000021269)
- DEDECO SUNBURST 2MM PINS RED 220 GRIT (A/O) 100/BX (1373)
- MARCO #6 Supersonic 3/4" NPS Nozzle 3/8" (10AT6)
- DEWALT XP(TM) Ceramic MAXTRIM Trimmable Flap Disc (DWA8281CTR)
- NORTON ABRASIVES Abrasve Roll, 1"Wx150ft.L, 80G, Alumnm Oxde (66261126276)
- NORTON ABRASIVES Abrasve Roll, 1-1/2"Wx150 ft.L, 280G, Brown (66261126281)
- NORTON ABRASIVES Abrasive Roll, 4"W x 30 ft. L, 400 to 600G (66261058357)
- NORTON ABRASIVES Abrasve Roll, 1-1/2"Wx150 ft.L, 240G, Brown (66261126282)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Fine, 120 Grit (66261136181)
- NORTON ABRASIVES PSA Sanding Disc Roll, 6 in Dia, P100 G (66261183816)
- 3M Cartridge Roll (7100080025)
- Norton Abrasives Abrasive Rolls