Shop All Abrasive Rolls
Norton Abrasives
Abrasive Roll, 150 ft. L, Very Fine, Red
Mfr # 66261136187
Zoro # G4429612
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Grit 240
- Abrasive Material Aluminum Oxide
- Backing Material Cotton
- Length 50 yd.
Product Information
- Brand Norton Abrasives
- MFR # 66261136187
- Zoro # G4429612
- UPC # 662611361873
- Country of Origin China
- Category Abrasive Rolls
Dimensions
Width | 1" |
Length | 50 yd. |
Overall Width | 1 in |
Overall Length | 150 ft |
Details
Grit | 240 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cotton |
Grade | Very Fine |
Series | R243 |
Abrasive Type | Coated, Non-Woven |
Backing Weight | J |
Color | Red |
Item | Cloth and Screen Roll |
Product Type | Utility Roll |
Coating Coverage | Closed |
Description
Abrasive Utility Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Attachment Type Not Applicable, Backing Material Cloth, Backing Weight J, Coating Coverage Closed, Color Red, Grade Very Fine, Grit P240, Series R243, Overall Length 150 ft, Overall Width 1 in, Product Type Utility Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING OLK- 9 Piece Nylon Twisted Wire Oil Line/Gallery Tube Brush Kit With Ring Handles (OLK)
- VSM Abrasive Belt, 180 Grit, AO, 3/4 x 18", PK20, Coated, 3/4" W, 18" L, 180 Grit, Very Fine, KK711X, Brown (94865)
- PFERD 1/2" x 2" Cartridge Roll, 1/8" AH - Full Taper, Aluminum Oxide 120 Grit (41840)
- MERIT Flap Wheel, 2 Dia, 1 W, Shk 1/4, 180 (08834137373)
- NORTON ABRASIVES PSA Sanding Disc Roll, 5 in Dia, P220 G (66261183811)
- NORTON ABRASIVES Abrasive Roll, 2-3/4" W x 75 ft. L, 80G (66261131691)
- NORTON ABRASIVES Abrasve Roll, 1-1/2"Wx150ft.L, Alumnm Oxde (66261126285)
- NORTON ABRASIVES Abrasive Roll, 2" W x 150 ft.L, 220G, Brown (66261126294)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Super Fine, Red (66261136189)
- NORTON ABRASIVES PSA Sanding Disc Roll, 5 in Dia, P120 G (66261183808)
- JET Ready-to-Wrap, 18", 80 Grit (60-18080)
- Norton Abrasives Abrasive Rolls