Shop All Abrasive Rolls
Norton Abrasives
Abrasive Roll, 150 ft. L, Fine, 150 Grit
Mfr # 66261136196
Zoro # G4429369
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-1/2"
- Grit 150
- Abrasive Material Aluminum Oxide
- Backing Material Cotton
- Length 50 yd.
Product Information
- Brand Norton Abrasives
- MFR # 66261136196
- Zoro # G4429369
- UPC # 662611361965
- Country of Origin China
- Category Abrasive Rolls
Dimensions
Width | 1-1/2" |
Length | 50 yd. |
Overall Width | 1 1/2 in |
Overall Length | 150 ft |
Details
Grit | 150 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cotton |
Grade | Fine |
Series | R243 |
Abrasive Type | Coated, Non-Woven |
Backing Weight | J |
Item | Cloth and Screen Roll |
Color | Red |
Coating Coverage | Closed |
Product Type | Utility Roll |
Description
Abrasive Utility Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Attachment Type Not Applicable, Backing Material Cloth, Backing Weight J, Coating Coverage Closed, Color Red, Grade Fine, Grit P150, Series R243, Overall Length 150 ft, Overall Width 1 1/2 in, Product Type Utility Roll
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Medium, 80 Grit (78072775478)
- VSM Abrasive Belt, 36 Grit, AO, 1-1/2x24", PK10, Coated, 1-1/2" W, 24" L, 36 Grit, Very Coarse, KK711X (212706)
- BRUSH RESEARCH MANUFACTURING 84H750 84 Series Tube Brush-For Thru Holes. .750" Dia., Natural, 2.5" Brush Part, 10" OAL, Ring Handle (84H750)
- FLEX-HONE TOOL BC5M18 FLEX-HONE, 0.197" (5mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC5M18)
- NORTON ABRASIVES Abrasive Roll, 1-1/2"Wx150 ft.L, 320G, Brwn (66261126280)
- NORTON ABRASIVES PSA Sanding Disc Roll, 6 in Dia, P80 G (66261183815)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Super Fine, Red (66261136202)
- NORTON ABRASIVES Paper PSA Disc Roll, 6" (66261131469)
- NORTON ABRASIVES Utility Cloth Roll, 150 ft L, Coarse, Brown (66261058716)
- NORTON ABRASIVES Abrasive Roll, 2-3/4" W x 75 ft. L, 80G (66261131691)
- ARC ABRASIVES Abrasive Roll, 2" W x 150 ft. L, 220G (73170)
- Norton Abrasives Abrasive Rolls