Shop All Cut-Off Wheels
Norton Abrasives
Abrasive Cut-Off Wheel, Type 27, 5" dia.
Mfr # 66252838457
Zoro # G7951503
product price: $8.55
/ea
Sold in multiples of 10 for $85.50
$85.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 36
- Abrasive Material Ceramic
- Abrasive Wheel Diameter 4 1/2 in
- Abrasive Wheel Type Type 27
- Arbor Hole Size 5/8"-11
Product Information
- Brand Norton Abrasives
- MFR # 66252838457
- Zoro # G7951503
- UPC # 662528384576
- Country of Origin United States
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4 1/2 in |
Arbor Hole Size | 5/8"-11 |
Diameter | 4 1/2 in |
Arbor Size | 5/8"-11 |
Connector Size | 5/8"-11 |
Overall Diameter | 4 1/2 in |
Details
Abrasive Grit | 36 |
Abrasive Material | Ceramic |
Abrasive Wheel Type | Type 27 |
Series | Quantum 3 RightCut |
Thickness | 0.0625 in |
Max. RPM | 12,225 RPM |
Application | Ferrous Metal, Stainless |
Item | Depressed Center Cut-Off Wheel |
Diamond Knockout | No |
Grit | 36 |
Grade | Very Coarse |
Overall Thickness | 0.0625 in |
Compatible Tool Type | Angle Grinder |
Primary Material Applicationn | Stainless Steel, Steel |
Maximum Operating Speed | 13,580 RPM |
Connector Type | Threaded Hole |
Wheel Type | Type 27 |
Description
Depressed Center Cut-Off Wheel, Abrasive Material Ceramic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 36, Overall Diameter 4 1/2 in, Overall Thickness 0.0625 in, Primary Material Applicationn Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series Quantum 3 RightCut, Wheel Type Type 27, Maximum Operating Speed 13,580 RPM, Grade Very Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Deburring Tool Handle (4KTU9)
- CLIMAX METAL PRODUCTS Cartridge Roll Mandrel, 1/8InDia, 1-1/2InL (CR-10-6)
- PFERD 3" x 1/2" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 80 Grit (45197)
- DEWALT 12" x 1/8" x 20mm metal cutting blade (DW8023)
- NORTON ABRASIVES CutOff Wheel, Norzon III, 14"x.125"x1" (66253363694)
- NORTON ABRASIVES CutOff Whl, Masonry, 4"x.040"x5/8" (07660701620)
- NORTON ABRASIVES CutOff Wheel, Blue Fire, 20"x5/32"x1" (66252843258)
- NORTON ABRASIVES CutOff Wheel, Gemini, 16"x5/32"x1", 3820rpm (66253410183)
- NORTON ABRASIVES Abrasive Cut-Off Wheel, 4-1/2" dia. (66252838454)
- NORTON ABRASIVES CutOff Wheel, Masonry, 7"x1/8"x5/8" (07660789088)
- FLEXOVIT Fast Cut Cut-Off Wheel, 4-1/2 in Dia x 1/8 in THK, 7/8 in Center Hole, 30 Grit, Aluminum Oxide Abras (A0735)
- Norton Abrasives Cut-Off Wheels