Shop All Straight Grinding Wheels
Norton Abrasives
8" dia. 5/8 thick 5/8" arbor Gemini Cut-Off Wheel
Mfr # 66253017795
Zoro # G9320735
Sold in multiples of 25 for $474.75
$474.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 8 in
- Thickness 1/16 in
- Arbor Hole Size 5/8 in
- Abrasive Material Aluminum Oxide
- Grit 36
Product Information
- Brand Norton Abrasives
- MFR # 66253017795
- Zoro # G9320735
- UPC # 662530177951
- Country of Origin United States
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 8 in |
Arbor Hole Size | 5/8 in |
Diameter | 8" |
Overall Diameter | 8 in |
Connector Size | 5/8 in |
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 36, Connector Size 5/8 in, Connector Type Unthreaded Hole, Overall Diameter 8 in, Overall Thickness 0.0625 in, Compatible Tool Type Circular Saw, Primary Material Applicationn Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Series Gemini, Wheel Type Type 1, Specification GEMINI, Maximum Operating Speed 7,640 RPM, Bond Type Resin, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Encapsulated Wire Wheel Wire Brush, Stem, 3" (90119)
- MIRKA Q.Silver 3" Grip P320 (2B-608-320)
- ALLSOURCE Ceramic Nozzle, 1/4 In I.D., PK3 (41710)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Z Fiber Disc 5" x 7/8" 80 Grit Zirconium (59380)
- NORTON ABRASIVES Grinding Wheel, T1, 6x1/2x1.25, AO, 120G, PK5 (66252836664)
- NORTON ABRASIVES Gemini Grinding Wheel, T1, 3x1/2x3/8, AO, 24G, Blk (66243522418)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1x1, AO, 60G, White (07660788281)
- NORTON ABRASIVES Grinding Wheel, 10 in. Dia, SC, 60 G, Green (66253116265)
- NORTON ABRASIVES Cut-Off Wheel, 20 in. Dia, AO, 24 G, Black (66253179367)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/2x1-1/4, AO, 60G, PK5 (66253043727)
- CGW ABRASIVES Surf Grinding Whl, 14x2x5, AZ46-J8-V32A (34489)
- Norton Abrasives Straight Grinding Wheels