Shop All Mounted Points
Norton Abrasives
7/8 X 2 X 1/4 IN. NORZON RESIN BOND MOUNTED POINT A11 NZ242-UBXR1 24 GRIT, 5PK
Mfr # 61463616463
Zoro # G910930807
$7.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Cone (A11)
- Abrasive Shank Type Zirconia Alumina
- Max. RPM 25420
- Abrasive Shank Size x 1-1/2 in
- Use with Die Grinder, Inline Grinder, Power Drill
Product Information
- Brand Norton Abrasives
- MFR # 61463616463
- Zoro # G910930807
- Country of Origin United States
- Category Mounted Points
Dimensions
Abrasive Shank Size | x 1-1/2 in |
Width | 4/8 in |
Length | 2 in |
Details
Shape | Cone (A11) |
Abrasive Shank Type | Zirconia Alumina |
Max. RPM | 25420 |
Use with | Die Grinder, Inline Grinder, Power Drill |
Color | Brown |
Application | Deburring, Tool Sharpening |
Mounted Wheel | Type 52 |
Description
Clean your machine tools quickly and easily with this NorZon mounted point. Its strong grain and specially formulated organic bond reduce wheel vibration, minimize chatter while grinding, and extend the mounted point's working life by up to a factor of four. Use this mounted point's tough zirconia alumina abrasive surface to achieve fast stock removal and cut twice as fast as standard wheels when working on steel, iron, and super alloys. It's also ideal for removing parting lines, fins, and small risers from fresh castings as well as smoothing out weld joints.
- •Zirconia alumina abrasive blend for 2X faster cut rate than standard aluminum oxide, an aggressive, free cut, more parts cleaned in less time to substantially increase productivity
- •Strong grain and specially formulated organic bond provide 4X greater life than aluminum oxide points, while reducing vibration and wheel chatter
- •Ideal for removing parting lines, fins and small risers from castings, and smoothing and blending of welded areas
- •Best choice for fast stock removal and long life on steels, super alloys, and irons
- •Standard shank length is 1-1/2
- •Maximum operating speed is based on 1/2 in overhang
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1-1/2" Crimped Wire Wheel Brush - .012 CS Wire, 1/4" Shank (82892)
- ZORO SELECT Grinding Wheel, T1, 12x2x1-1/2, AO, 36 G (66253440517)
- SCOTCH-BRITE Scotch-Brite(TM) Unitized Wheel, Gray, 3/4in.W, 3in.dia. (7100053421)
- FLEX-HONE TOOL GBD40080BC FLEX-HONE, 4.000" (102mm) bore, 13.5" OAL, 80 Grit, Boron Carbide (BC) (GBD40080BC)
- NORTON ABRASIVES Mounted Point, 1/2inDia, W185, Cotton Fiber (61463622649)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1 x 1in, 60 G, Shape: A38 (61463624406)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 7/32 x 3/8in, 60G (61463624414)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 3/4 x 3/4in, 60G, Shape: A39 (61463624407)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1-1/4 x1-1/4in, 60G (61463624389)
- NORTON ABRASIVES VitrifiedMountedPoint, 1-1/4 x1-1/4in, 60G (61463624578)
- NORTON ABRASIVES Vitrified Mounted Point, 3/8 x3/8in, 60G (61463624516)
- Norton Abrasives Mounted Points