5 X 3-3/4 X 2 X 5/8 X 1 X 3/4 IN. BLUEFIRE SNAGGING WHEEL 4NV 16 Q B T11
Mfr # 66253146918
Zoro # G910942428
Key Features
- Arbor Hole Size 5/8-11 in.
- Max. RPM 7260
- Grade Extra Coarse
- Application Foundry Snagging, Tool Sharpening, Portable Grinding, stock Removal
- Color Black
Product Information
- Brand Norton Abrasives
- MFR # 66253146918
- Zoro # G910942428
- Country of Origin United States
- Category Cup Grinding Wheels
Dimensions
Arbor Hole Size | 5/8-11 in. |
Length | 5 in |
Width | 5 in |
Details
Max. RPM | 7260 |
Grade | Extra Coarse |
Application | Foundry Snagging, Tool Sharpening, Portable Grinding, stock Removal |
Color | Black |
Use with | Portable Cup Grinder |
Girt | 16 |
Abrasive Type | Zirconia Alumina |
Shape | Round |
Description
Sharpen tools, remove snags and remove stock with this BlueFire 4NV ZA Type 11 non-reinforced portable snagging wheel, designed for use with medium and high horsepower grinders. Complete tasks with less pressure and exertion thanks to the wheel's smooth-acting construction. A zirconia alumina grain delivers sharp cutting action, while the durable resin bond ensures the wheel has a long product life. Available with our low odor RB bond to minimize odors typically associated with portable grinding, especially when used in confined spaces. Use the portable wheel on 300 and 400 series stainless steel, hard and soft carbon steels, titanium and super alloys.
- •Friable zirconia alumina grain and durable resin bond technologies deliver sharper grain longer, for extended wheel life, higher metal removal rates, and faster, freer cutting action than standard zirconia alumina blends
- •Ideal for foundry snagging, tool sharpening, portable grinding and stock removal applications on high- and medium-horsepower grinders
- •Strong operator preference for these smooth-acting wheels that require less pressure and exertion, while improving productivity
- •Very versatile; work well on 300 and 400 series stainless, hard and soft carbon steels, tool steels, titanium, and super alloy applications, available with low odor RB bond
- •The choice for tough metal removal jobs
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Dcvdrmvgps10G Sanding Sleeves (DCVDRMVGPS10G)
- H & H INDUSTRIAL PRODUCTS 1/4 Carat X 3/8 X 2"Single Point Diamond Dresser (3903-0071)
- MERIT Flap Wheel, 6 In D, 2 In W, 1 In, 180 G (08834123038)
- PFERD 6" Standard Twist Knot Wheel - .012 CS Wire, 5/8-1/2" A.H. (81665)
- NORTON ABRASIVES Flaring Cup Wheel, 5 Diax1.75Tx1.25AH, PK5 (66252830859)
- NORTON ABRASIVES Dish Grinding Whl, 6x1/2x1-1/4, AO, 60G, PK5 (66252836977)
- NORTON ABRASIVES Flaring Cup Wheel, 4 Diax1.5 Tx1.25AH, PK5 (66243530246)
- NORTON ABRASIVES Flaring Cup Wheel, 4x3x2 In x, 5/8-11 (66253198583)
- NORTON ABRASIVES Flaring Cup Grinding Wheel, ZA, 6 in. Dia (66253344373)
- NORTON ABRASIVES Flaring Cup Toolroom Wheel, 3 in. dia. (66243529183)
- DEWALT 4" double row diamond cup grinding wheel (DW4772)
- Norton Abrasives Cup Grinding Wheels