5 IN. A275OP NO-FIL NORGRIP PAPER H&L DISC P100 GRIT AO, 100PK
Mfr # 66261131548
Zoro # G310942448
Key Features
- Abrasive Type Aluminum Oxide
- Width 5 in
- Length 5 in
- Color Brown
- Max. RPM 15000
Product Information
- Brand Norton Abrasives
- MFR # 66261131548
- Zoro # G310942448
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Width | 5 in |
Length | 5 in |
Details
Abrasive Type | Aluminum Oxide |
Color | Brown |
Max. RPM | 15000 |
Disc Attachment Type | Hook & Loop |
Backing Weight | B-Weight Anti-Loading Paper |
Application | Blending, Sanding, Stripping |
Shape | Round |
Use with | Random Orbital Sander or Right Angle Grinder |
Description
Quickly attach the A275OP fine grit paper H&L disc to a random orbital sander or a right angle grinder by means of the convenient hook and loop back. The P-graded, heat-treated aluminum oxide abrasive provides fast cuts and reliable results, while the fiber-reinforced B-weight latex-saturated backing delivers 50 to 60 percent greater tear resistance without sacrificing flexibility. The water-based, non-pigmented stearate No-Fil coating ensures there's no color transfer to your workpiece, and the open coat design helps resist loading. This disc is an ideal tool for fine grit dry sanding, micro-finishing and finishing jobs on woods, aluminum, fiberglass and composites.
- •Premium P-graded, heat treated, toughened aluminum oxide abrasive delivers superior life, fast cut rate, consistent finish
- •Unique fiber reinforced, flexible B-weight latex saturated backing provides 50% - 60% improvement in tear strength while retaining flexibility
- •Water-based, non-pigmented stearate No-Fil coating and open coat provide maximum load resistance and no color transfer to work
- •Better choice for high-performance fine grit dry sanding, finishing, and micro-finishing on all materials; hook and loop back for easy disc mounting and changing
- •Use 80-220 grit for intermediate sanding
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Flap Wheel, AO, 3x1/2x1/4 In Shank, 180G (08834131611)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 8in, 36 Grit (30474)
- RAYTECH Ceramic Media, Angle Cut Cylndr, 3/8x7/8" (41-319)
- PARAGON DIAMOND TOOLS 4'' x 7858 w 8 Segments Swirl Grinding Cup Wheel (SCW-4-8)
- NORTON ABRASIVES Hook and Loop Disc 6In. 800 Grit A/O (31553)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 4-1/2 D, Grit 50 (66261017806)
- NORTON ABRASIVES SAND DISC 4.5X7/8"" 36GRT (07660702047)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, Medium, PK50 (77696007760)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, Non-Woven (66261170186)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, Non-Woven (66261170181)
- 3M Hook-and-Loop Sanding Disc, 6 in Dia, PK50 (7100247524)
- Norton Abrasives Hook & Loop Sanding Discs